9331EWK - 1G 2-1/2D NM SW Box

Allied Moulded Products

  • $3.96 (Each)
  • $3.96 (Each)

  • $396.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9331EWK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9331-EWK
Description
1G 2-1/2D NM SW Box
13.5 Ci 1G Ow DVC Box Ears Wings Klamps
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339385110 / 00085339385110 / 00085339385110
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.96 (Each)
Carton
$3.96 (Each)
Standard Packaging
$396.14 (Per 100)
Resources
Attachments
 
 
9331EWK - Specification Sheet
Images
 
 
9331EWK - Small Image
 
9331EWK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Depth
2-1/2 INCH
Width
2-3/8 INCH
Height
3-1/4 INCH
Descriptions
Description
1G 2-1/2D NM SW BOX
Product Type
Switch and Receptacle Box
extra long description
GANGABLE, WALL, OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-1/2 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, WING BRACKET MOUNTING; 100 STANDARD PACKAGE; 14 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; MATERIAL GALVANIZED STEEL (EAR/WING), ZINC COATED STEEL (WING SCREW); USED ON NON-METALLIC SHEATHED CABLE; APPLICATION RESIDENTIAL; 9331-EW MODEL
Long Description
SWITCH AND RECEPTACLE BOX, GANGABLE, WALL, OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-1/2 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, WING BRACKET MOUNTING; 100 STANDARD PACKAGE
Additional Information
Color Beige/Tan; Material Galvanized Steel (Ear/Wing), Zinc Coated Steel (Wing Screw); Used On Non-Metallic Sheathed Cable; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
9331-EWK
Brand
Allied Moulded Products
Model
9331-EW
GTIN
00085339385110
UPC
085339385110
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, Old Work
Packaging
Standard Package
100 W
Weight per each
0.31
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
(2) EARS, WING BRACKET
Capacity
14 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat