9335NGK - 3-1/2" RND NM FXTR SPRT BX, GRND Strap

Allied Moulded Products

  • $4.77 (Each)
  • $4.77 (Each)

  • $238.54 (Per 50)

  • $477.08 (Per 100)

In-Stock: 1,607 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9335NGK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9335-NGK
Description
3-1/2" RND NM FXTR SPRT BX, GRND Strap
Non-Metallic Round Outlet Box, Ceiling Fixture, New Work, Round Type; Fiberglass Reinforced Polyester BMC Material; 2-7/8 Inch; Ul 514C/263 Approval; 3-1/2 Inch Diameter; (2) Fetter Ring Nail, Ground Strap Mounting; 50 Per Carton Standard Package
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339411826 / 00085339411826 / 00085339411826
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.77 (Each)
Carton
$4.77 (Each)
Standard Packaging
$238.54 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,607
Resources
Attachments
 
 
9335NGK - Specification Sheet
Images
 
 
9335NGK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Depth
2-7/8 INCH
Diameter
3-1/2 INCH
Descriptions
Additional Information
Color Beige/Tan; Fixture Support Rating 50 Pound; Application Residential; Applicable Standard ANSI
Commodity Description
OUTLET BOXES - NON METALLIC
Description
3-1/2" RND NM FXTR SPRT BX, GRND STRAP
Extra Long Description
CEILING FIXTURE, NEW WORK, ROUND TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-7/8 INCH; UL 514C/263 APPROVAL; 3-1/2 INCH DIAMETER; (2) FETTER RING NAIL, GROUND STRAP MOUNTING; 50 PER CARTON STANDARD PACKAGE; 20.5 CUBIC INCH CAPACITY; (2) NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; FIXTURE SUPPORT RATING 50 POUND; APPLICATION RESIDENTIAL; APPLICABLE STANDARD ANSI; 9335-NG MODEL
Long Description
NON-METALLIC ROUND OUTLET BOX, CEILING FIXTURE, NEW WORK, ROUND TYPE; FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-7/8 INCH; UL 514C/263 APPROVAL; 3-1/2 INCH DIAMETER; (2) FETTER RING NAIL, GROUND STRAP MOUNTING; 50 PER CARTON STANDARD PACKAGE
Product Type
Non-Metallic Round Outlet Box
Additional Information
Cable Entry
(2) Non-Metallic Speed Clamp
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9335-NGK
GTIN
00085339411826
UPC
085339411826
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Fixture, New Work, Round
Packaging
Standard Package
50 PER CARTON
Weight per each
0.5
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 514C/263
Capacity
20.5 Cubic Inch
Mounting
(2) Fetter Ring Nail, Ground Strap
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,607

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
500 View Store
Tulsa
1,101 View Store

A-L

Location Stock Available
Duncan
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat