9336BHK - 3-1/2" RND Oulet Box

Allied Moulded Products

  • $6.84 (Each)
  • $6.84 (Each)

  • $164.15 (Per 24)

  • $683.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9336BHK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9336BHK
Description
3-1/2" RND Oulet Box
16 Ci 3.5 RND Unv HGR Klamps 50 LB FX
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339881056 / 00085339881056 / 00085339881056
Weight per unit
1.2916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.84 (Each)
Carton
$6.84 (Each)
Standard Packaging
$164.15 (Per 24)
Resources
Images
 
 
9336BHK - Small Image
 
9336BHK - Large Image
Attachments
 
 
9336BHK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Depth
2-3/8 INCH
Diameter
3-1/2 INCH
Descriptions
Product Type
Round Box
Description
3-1/2" RND OULET BOX
Long Description
ROUND BOX, WALL/CEILING FIXTURE TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; UL 514C APPROVAL; 3-1/2 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER MOUNTING; 24 STANDARD PACKAGE; 16 CU INCH CAPACITY
extra long description
WALL/CEILING FIXTURE TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; UL 514C APPROVAL; 3-1/2 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER MOUNTING; 24 STANDARD PACKAGE; 16 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX[TM], SPEED KLAMPS[TM] BRAND; COLOR BEIGE/TAN; FAN RATING 50 LB; 9336-BH MODEL
Additional Information
Color Beige/Tan; Fan Rating 50 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
9336BHK
Model
9336-BH
Brand
Allied Moulded Products
GTIN
00085339881056
UPC
085339881056
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Wall/Ceiling Fixture
Packaging
Standard Package
24 in
Weight per each
1.2916
Carton
1
Package
24
Uses, Certifications, and Standards
Capacity
16 CU INCH
Mounting
16 TO 24 INCH ADJUSTABLE BAR HANGER
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat