9336NK - 3-1/2" RND Outlet Box

Allied Moulded Products

  • $2.15 (Each)
  • $2.15 (Each)

  • $107.70 (Per 50)

  • $215.39 (Per 100)

In-Stock: 1,307 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9336NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9336NK
Description
3-1/2" RND Outlet Box
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9336-NK Model, 16 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On With Fetter Ring Nails, 2-3/8 In Width, 3-1/2 In Diameter, 22 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339102717 / 00085339102717 / 00085339102717
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$2.15 (Each)
Standard Packaging
$107.70 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,307
Resources
Images
 
 
9336NK - Large Image
 
9336NK - Large Image
Attachments
 
 
9336NK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp)
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Width
2-3/8 in
Diameter
3-1/2 in
Depth
2-3/8 INCH
Descriptions
Product Type
Fixture Support Box
Special Features
Machine Tapped Fixture Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Long Description
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9336-NK Model, 16 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On with Fetter Ring Nails, 2-3/8 in Width, 3-1/2 in Diameter, 22 lb
Short Description
3-1/2" Round Fixture Support Box
Description
3-1/2" RND OUTLET BOX
extra long description
WALL/CEILING FIXTURE TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; UL 514C APPROVAL; 3-1/2 INCH DIAMETER; (2) FETTER RING NAILS MOUNTING; 50 STANDARD PACKAGE; 16 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; FIXTURE RATING 50 LB; 9336-NK MODEL
Additional Information
Color Beige/Tan; Fixture Rating 50 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Nail-On with Fetter Ring Nails
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 PK
Made in USA
yes
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
9336NK
Brand
Allied Moulded Products
sub brand
FiberglassBox(TM)
Model
9336-NK
GTIN
00085339102717
UPC
085339102717
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Wall/Ceiling Fixture
Packaging
Weight
22 lb
Standard Package
50 FT
Weight per each
0.42
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
New Work Residential Construction
Mounting
(2) Fetter Ring Nails
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,307

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Yukon
39 View Store

* All prices subject to change.

Begin Live Chat