9338ESGK - 3-1/2IN Old Work RND Bo

Allied Moulded Products

  • $9.84 (Each)
  • $9.84 (Each)

  • $491.79 (Per 50)

  • $983.58 (Per 100)
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
9338ESGK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9338-ESGK
Description
3-1/2IN Old Work RND Bo
14 Ci 3.5 In RND Ears GRD Klamps
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
085339460213 / 00085339460213 / 00085339460213
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.84 (Each)
Carton
$9.84 (Each)
Standard Packaging
$491.79 (Per 50)
Resources
Images
 
 
9338ESGK - Large Image
Attachments
 
 
9338ESGK - Specification Sheet
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
Beige/Tan Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Depth
2 INCH
Diameter
3-1/2 INCH
Descriptions
Description
3-1/2IN OLD WORK RND BO
Product Type
Non-Metallic Round Outlet Box
extra long description
OLD WORK, WALL FIXTURE TYPE; OFF WHITE FIBERGLASS REINFORCED POLYESTER MATERIAL; 2 INCH; UL, ANSI/UL 514C APPROVAL; 3-1/2 INCH DIAMETER; (2) EAR, SNAP BRACKET, GROUNDING STRAP MOUNTING; 50 STANDARD PACKAGE; 14 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, PVC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX BRAND; FIXTURE RATING 15 POUND; APPLICATION RESIDENTIAL
Long Description
NON-METALLIC ROUND OUTLET BOX, OLD WORK, WALL FIXTURE TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2 INCH; UL, ANSI/UL 514C APPROVAL; 3-1/2 INCH DIAMETER; (2) EAR, SNAP BRACKET, GROUNDING STRAP MOUNTING; 50 STANDARD PACKAGE
Additional Information
Fixture Rating 15 Pound; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Manufacturer Information
Manufacturers Part Number
9338-ESGK
Brand
Allied Moulded Products
GTIN
00085339460213
UPC
085339460213
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Old Work, Wall Fixture
Packaging
Standard Package
50 FT
Weight per each
0.42
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
(2) Ear, Snap Bracket, Grounding Strap
Capacity
14 Cubic Inch
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9338ESGK.
Jump To:

Cross Referenced

These items are similar to 9338ESGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9338-ESGK Allied Moulded Products 00085339460213
3080-9-40 Thomas & Betts 00786358502723
3R-16-OWGP Thomas & Betts 00781720085293
B432A Thomas & Betts n/a
BH614RP Thomas & Betts 00034481189688

* All prices subject to change.

Begin Live Chat