9338ESK - 3-1/2" RND Box W/Ear

Allied Moulded Products

  • $3.97 (Each)
  • $3.97 (Each)

  • $198.63 (Per 50)

  • $397.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9338ESK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9338ESK
Description
3-1/2" RND Box W/Ear
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear) Material, Beige/Tan, 9338-Es Model, 14 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Ear Mount;Snap Bracket, 2 In Width, 3-1/2 In Diameter, 22 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
085339460060 / 00085339460060 / 00085339460060
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.97 (Each)
Carton
$3.97 (Each)
Standard Packaging
$198.63 (Per 50)
Resources
Images
 
 
9338ESK - Large Image
 
9338ESK - Large Image
Attachments
 
 
9338ESK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear)
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Width
2 in
Diameter
3-1/2 in
Depth
2 INCH
Descriptions
Product Type
Fixture Support Box
Long Description
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Ear) Material, Beige/Tan, 9338-ES Model, 14 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Ear Mount;Snap Bracket, 2 in Width, 3-1/2 in Diameter, 22 lb
Short Description
3-1/2" Round Fixture Support Box, with Ears
Special Features
Machine Tapped Fixture Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls
Description
3-1/2" RND BOX W/EAR
extra long description
OLD WORK, WALL FIXTURE TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 2 INCH; UL 514C/263 APPROVAL; 3-1/2 INCH DIAMETER; EAR, SNAP BRACKET MOUNTING; 50 PER CARTON STANDARD PACKAGE; 14 CUBIC INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR OFF WHITE; FIXTURE RATING 15 POUND; APPLICATION RESIDENTIAL; INCLUDES GALVANIZED STEEL BRACKET, PLATED CARBON STEEL FASTENER, POLYVINYL CHLORIDE CLAMP; APPLICABLE STANDARD ANSI
Additional Information
Color Beige/Tan; Fixture Support Rating 15 Pound; Application Residential; Applicable Standard ANSI
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
for use with
Non-Metallic Sheathed Cable
Cable Entry Type
Non-Metallic Speed Clamp
Mounting Type
Ear Mount;Snap Bracket
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 CT
Made in USA
yes
Cable Entry
(2) Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
9338ESK
Model
9338-ES
sub brand
FiberglassBox(TM)
Brand
Allied Moulded Products
GTIN
00085339460060
UPC
085339460060
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Wall Fixture, Old Work, Round
Packaging
Weight
22 lb
Standard Package
50 PER CARTON
Weight per each
0.4
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
14 cu.in
Application
Old Work Residential Construction
Mounting
(2) EARS, SNAP BRACKET
Approval
UL 514C/263
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat