9343NK - 4" SQ Outlet Box

Allied Moulded Products

  • $4.53 (Each)
  • $4.53 (Each)

  • $226.40 (Per 50)

  • $452.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9343NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9343-NK
Description
4" SQ Outlet Box
32.3 Ci 4 In SQ Jbox Nails Klamps
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339103745 / 00085339103745 / 00085339103745
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.53 (Each)
Carton
$4.53 (Each)
Standard Packaging
$226.40 (Per 50)
Resources
Images
 
 
9343NK - Small Image
 
9343NK - Large Image
Attachments
 
 
9343NK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Height
4-1/16 INCH
Width
4-1/16 INCH
Depth
2-1/2 INCH
Descriptions
Product Type
Square Junction Box
extra long description
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 4-1/16 INCH; 4-1/16 INCH; 2-1/2 INCH; UL 514C APPROVAL; (2) NAILS MOUNTING; 50 STANDARD PACKAGE; 32.3 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX BRAND; COLOR BEIGE/TAN; MATERIAL PLATED CARBON STEEL (NAIL), ZINC PLATED STEEL (SCREW), PVC (SPEED CLAMP); USED ON NON-METALLIC SHEATHED CABLE
Description
4" SQ OUTLET BOX
Additional Information
Color Beige/Tan; Material Plated Carbon Steel (Nail), Zinc Plated Steel (Screw), PVC (Speed Clamp); Used On Non-Metallic Sheathed Cable
Long Description
SQUARE JUNCTION BOX, MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 4-1/16 INCH; 4-1/16 INCH; 2-1/2 INCH; UL 514C APPROVAL; (2) NAILS MOUNTING; 50 STANDARD PACKAGE; 32.3 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
9343NK
Brand
Allied Moulded Products
GTIN
00085339103745
UPC
085339103745
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Packaging
Standard Package
50 FT
Weight per each
0.54
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
32.3 Cu Inch
Mounting
(2) Nails
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat