9350BHK - 4" RND NM FXTR SPRT BX W/16-24" Bar HNGR

Allied Moulded Products

  • $8.76 (Each)
  • $8.76 (Each)

  • $210.16 (Per 24)

  • $875.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9350BHK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9350-BHK
Description
4" RND NM FXTR SPRT BX W/16-24" Bar HNGR
22.5 Ci 4 In RND HGR Klamps 50 LB FX
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
085339881094 / 00085339881094 / 00085339881094
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.76 (Each)
Carton
$8.76 (Each)
Standard Packaging
$210.16 (Per 24)
Resources
Images
 
 
9350BHK - Small Image
 
9350BHK - Large Image
Attachments
 
 
9350BHK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Beige/Tan Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Depth
2-7/16 INCH
Diameter
4 INCH
Descriptions
Description
4" RND NM FXTR SPRT BX W/16-24" BAR HNGR
Long Description
ROUND BOX, NEW WORK, WALL/CEILING FIXTURE TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-7/16 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER MOUNTING; 24 STANDARD PACKAGE; 22.5 CUBIC INCH CAPACITY
Additional Information
Fixture Rating 50 Pound; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Product Type
Round Box
extra long description
NEW WORK, WALL/CEILING FIXTURE TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 2-7/16 INCH; UL 514C/263 APPROVAL; 4 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER MOUNTING; 24 PER CARTON STANDARD PACKAGE; 22.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; FIBERGLASSBOX[TM], SPEED KLAMPS[TM] BRAND; COLOR OFF WHITE; FIXTURE RATING 50 POUND; APPLICATION RESIDENTIAL; INCLUDES GALVANIZED STEEL BRACKET, PLATED CARBON STEEL FASTENER, POLYVINYL CHLORIDE CLAMP; APPLICABLE STANDARD ANSI
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Manufacturer Information
Manufacturers Part Number
9350-BHK
Brand
Allied Moulded Products
GTIN
00085339881094
UPC
085339881094
Taxonomies, Classifications, and Categories
Type
New Work, Wall/Ceiling Fixture
Category Description
PLASTIC BOXES
Packaging
Standard Package
24 in
Weight per each
1.3333
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
16 TO 24 INCH ADJUSTABLE BAR HANGER
Capacity
22.5 Cubic Inch
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat