9351NK - 4/0 Ceiling 22.5 Cu In Box (See 9351 NK)

Allied Moulded Products

  • $2.74 (Each)
  • $2.74 (Each)

  • $131.32 (Per 48)

  • $273.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9351NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9351-NK
Description
4/0 Ceiling 22.5 Cu In Box (See 9351 NK)
Fixture Support Box, Molded Fiberglass Reinforced Thermoset Polyester;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9351-N Model, 22.5 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On With Fetter Ring Nails, 2-7/16 In Width, 4 In Diameter, 25 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
085339104766 / 00085339104766 / 00085339104766
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.74 (Each)
Carton
$131.32 (Per 48)
Resources
Images
 
 
9351NK - Small Image
 
9351NK - Large Image
 
9351NK - Large Image
Attachments
 
 
9351NK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Molded Fiberglass Reinforced Thermoset Polyester;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp)
Shape
Round
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Width
2-7/16 in
Diameter
4 in
Depth
2-7/16 INCH
Descriptions
Product Type
Fixture Support Box
Long Description
Fixture Support Box, Molded Fiberglass Reinforced Thermoset Polyester;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9351-N Model, 22.5 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On with Fetter Ring Nails, 2-7/16 in Width, 4 in Diameter, 25 lb
Short Description
Fixture Support Box, Molded Fiberglass Reinforced Thermoset Polyester;Carbon Steel (Fastener);Polyvinyl Chloride (Clamp), Beige/Tan, 22.5 cu.in
Special Features
Machine Tapped Fixture Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Description
4/0 CEILING 22.5 CU IN BOX (SEE 9351 NK)
extra long description
NEW WORK, WALL/CEILING FIXTURE TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 2-7/16 INCH; UL 514C/263 APPROVAL; 4 INCH DIAMETER; FETTER RING NAIL MOUNTING; 48 PER CARTON STANDARD PACKAGE; 22.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR OFF WHITE; FIXTURE RATING 50 POUND; APPLICATION RESIDENTIAL; INCLUDES CARBON STEEL FASTENER, POLYVINYL CHLORIDE CLAMP; APPLICABLE STANDARD ANSI
Additional Information
Fixture Rating 50 Pound; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Nail-On with Fetter Ring Nails
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 PK
Made in USA
yes
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Manufacturer Information
Model
9351-N
sub brand
FiberglassBox(TM)
Manufacturers Part Number
9351-NK
Brand
Allied Moulded Products
GTIN
00085339104766
UPC
085339104766
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New Work, Wall/Ceiling Fixture
Packaging
Weight
25 lb
Standard Package
48 in
Weight per each
0.52
Carton
48
Uses, Certifications, and Standards
Capacity
22.5 cu.in
Application
New Work Residential Construction
Mounting
(2) Fetter Ring Nail
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat