9351NK - 4/0 Ceiling 22.5 Cu In Box (See 9351 NK)

Allied Moulded Products

  • $2.87 (Each)
  • $2.87 (Each)

  • $137.88 (Per 48)

  • $287.26 (Per 100)

In-Stock: 17,379 available at other locations ( find a store with stock)
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
9351NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9351-NK
Description
4/0 Ceiling 22.5 Cu In Box (See 9351 NK)
Fixture Support Box, Molded Fiberglass Reinforced Thermoset Polyester;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9351-N Model, 22.5 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On With Fetter Ring Nails, 2-7/16 In Width, 4 In Diameter, 25 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
085339104766 / 00085339104766 / 00085339104766
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.87 (Each)
Carton
$137.88 (Per 48)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17,379
Resources
Images
 
 
9351NK - Large Image
 
9351NK - Large Image
Attachments
 
 
9351NK - Specification Sheet
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
Molded Fiberglass Reinforced Thermoset Polyester;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp)
Shape
Round
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Depth
2-7/16 INCH
Diameter
4 in
Width
2-7/16 in
Descriptions
Additional Information
Fixture Rating 50 Pound; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Description
4/0 CEILING 22.5 CU IN BOX (SEE 9351 NK)
Extra Long Description
NEW WORK, WALL/CEILING FIXTURE TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 2-7/16 INCH; UL 514C/263 APPROVAL; 4 INCH DIAMETER; FETTER RING NAIL MOUNTING; 48 PER CARTON STANDARD PACKAGE; 22.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR OFF WHITE; FIXTURE RATING 50 POUND; APPLICATION RESIDENTIAL; INCLUDES CARBON STEEL FASTENER, POLYVINYL CHLORIDE CLAMP; APPLICABLE STANDARD ANSI
Long Description
Fixture Support Box, Molded Fiberglass Reinforced Thermoset Polyester;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9351-N Model, 22.5 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On with Fetter Ring Nails, 2-7/16 in Width, 4 in Diameter, 25 lb
Product Type
Fixture Support Box
Short Description
Fixture Support Box, Molded Fiberglass Reinforced Thermoset Polyester;Carbon Steel (Fastener);Polyvinyl Chloride (Clamp), Beige/Tan, 22.5 cu.in
Special Features
Machine Tapped Fixture Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Cable Entry Type
Non-Metallic Speed Clamp
For Use With
Non-Metallic Sheathed Cable
Made In USA
yes
Mounting Type
Nail-On with Fetter Ring Nails
Package Quantity
50 PK
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9351-NK
Model
9351-N
Sub Brand
FiberglassBox(TM)
GTIN
00085339104766
UPC
085339104766
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New Work, Wall/Ceiling Fixture
Packaging
Standard Package
48 in
Weight
25 lb
Weight per each
0.52
Carton
48
Uses, Certifications, and Standards
Application
New Work Residential Construction
Approval
UL, ANSI/UL 514C
Capacity
22.5 cu.in
Mounting
(2) Fetter Ring Nail
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 9351NK.
Jump To:

Similar Items

Similar items are close alternatives to 9351NK, though they may not be 100% alike.

Cross Referenced

These items are similar to 9351NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9351-NK Allied Moulded Products 00085339104766
EZ20CN Cantex 00088700019867
S120RAC Legrand Pass & Seymour 00785007206975
4170/4170PC Thomas & Betts n/a
4R20N Thomas & Betts n/a
B520A/N-423-C Thomas & Betts n/a
BH525A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat