9351NKFR - 4" Fan/FXTR Ceiling Box

Allied Moulded Products

  • $9.87 (Each)
  • $9.87 (Each)

  • $473.56 (Per 48)

  • $986.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9351NKFR
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9351-NKFR
Description
4" Fan/FXTR Ceiling Box
22.5 Ci 4 In RND Nails Klamps 35 LB Fan
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339650027 / 00085339650027 / 00085339650027
Weight per unit
0.5417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.87 (Each)
Carton
$9.87 (Each)
Standard Packaging
$473.56 (Per 48)
Resources
Images
 
 
9351NKFR - Small Image
 
9351NKFR - Large Image
Attachments
 
 
9351NKFR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Beige/Tan Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Depth
2-7/16 INCH
Diameter
4 INCH
Descriptions
Description
4" FAN/FXTR CEILING BOX
Long Description
FAN BOX, NEW WORK, FAN/FIXTURE TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-7/16 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; (2) FETTER RING NAIL MOUNTING; 50 STANDARD PACKAGE; 22.5 CUBIC INCH CAPACITY
Additional Information
Fixture Rating 50 Pound; Fan Rating 35 Pound; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Product Type
Fan Box
extra long description
NEW WORK, FAN/FIXTURE TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-7/16 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; (2) FETTER RING NAIL MOUNTING; 50 STANDARD PACKAGE; 22.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, PVC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; FIXTURE RATING 50 POUND; FAN RATING 35 POUND; APPLICATION RESIDENTIAL
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Manufacturer Information
Manufacturers Part Number
9351-NKFR
Brand
Allied Moulded Products
GTIN
00085339650027
UPC
085339650027
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
New Work, Fan/Fixture
Packaging
Standard Package
50 FT
Weight per each
0.5417
Carton
1
Package
48
Uses, Certifications, and Standards
Mounting
(2) Fetter Ring Nail
Capacity
22.5 Cubic Inch
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat