9363EWK - 1G 2-27/32"DP NM SW Box

Allied Moulded Products

  • $3.86 (Each)
  • $3.86 (Each)

  • $386.02 (Per 100)

In-Stock: 8,301 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9363EWK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9363-EWK
Description
1G 2-27/32"DP NM SW Box
16 Ci 1G Ow Box MTL Ears Wings Klamps
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339105787 / 00085339105787 / 00085339105787
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.86 (Each)
Carton
$3.86 (Each)
Standard Packaging
$386.02 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8,301
Resources
Attachments
 
 
9363EWK - Specification Sheet
Images
 
 
9363EWK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Beige/Tan Fiberglass Reinforced Polyester BMC
Dimensions and Weight
Depth
2-27/32 INCH
Width
2-3/8 INCH
Height
3-1/4 INCH
Descriptions
Description
1G 2-27/32"DP NM SW BOX
Product Type
Switch and Receptacle Box
extra long description
GANGABLE, WALL, OLD WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-27/32 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/METAL EAR WALL COMPRESSION MOUNTING; 100 PER CARTON STANDARD PACKAGE; 16 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, PVC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; FASTENER MATERIAL PLATED CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; APPLICATION RESIDENTIAL
Long Description
SWITCH AND RECEPTACLE BOX, GANGABLE, WALL, OLD WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-27/32 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/METAL EAR WALL COMPRESSION MOUNTING
Additional Information
Fastener Material Plated Carbon Steel; Bracket Material Galvanized Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Device Mounting Holes
Tapped
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Manufacturer Information
Manufacturers Part Number
9363-EWK
Brand
Allied Moulded Products
GTIN
00085339105787
UPC
085339105787
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, Old Work
Packaging
Standard Package
100 PER CARTON
Weight per each
0.33
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
16 Cubic Inch
Approval
UL, ANSI/UL 514C
Mounting
Metal Wing Bracket/Metal Ear Wall Compression
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat