9364BHK - 4" RND, 1-11/16DP NM FXTR SPRT BX, 16-24" Bar HNGR

Allied Moulded Products

  • $8.36 (Each)
  • $8.36 (Each)

  • $200.59 (Per 24)

  • $835.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9364BHK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9364-BHK
Description
4" RND, 1-11/16DP NM FXTR SPRT BX, 16-24" Bar HNGR
15 Ci 4 In RND Unv Bar HGR KLMP 50 LB FX
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339881131 / 00085339881131 / 00085339881131
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.36 (Each)
Carton
$8.36 (Each)
Standard Packaging
$200.59 (Per 24)
Resources
Images
 
 
9364BHK - Small Image
 
9364BHK - Large Image
Attachments
 
 
9364BHK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Depth
1-11/16 INCH
Diameter
4 INCH
Descriptions
Description
4" RND,1-11/16DP NM FXTR SPRT BX, 16-24" BAR HNGR
Product Type
Ceiling Fixture Outlet Box
Long Description
CEILING FIXTURE OUTLET BOX, MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 1-11/16 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER MOUNTING; 24 STANDARD PACKAGE; 15 CU INCH CAPACITY
extra long description
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 1-11/16 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER MOUNTING; 24 STANDARD PACKAGE; 15 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX[TM], SPEED KLAMPS[TM] BRAND; COLOR BEIGE/TAN; FIXTURE RATING 50 LB; 9364-BH MODEL
Additional Information
Color Beige/Tan; Fixture Rating 50 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
9364-BHK
Brand
Allied Moulded Products
Model
9364-BH
GTIN
00085339881131
UPC
085339881131
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Standard Package
24 in
Weight per each
1.25
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
16 TO 24 INCH ADJUSTABLE BAR HANGER
Capacity
15 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat