9365N - 4" RND 15 Cu In Box

Allied Moulded Products

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9365N
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9365-N
Description
4" RND 15 Cu In Box
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9365-N Model, 15 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On With Fetter Ring Nail, 1-11/16 In Width, 4 In Diameter, 20 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533910630
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9365N - Small Image
 
9365N - Large Image
 
9365N - Large Image
Attachments
 
 
9365N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp)
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Width
1-11/16 in
Diameter
4 in
Depth
1-11/16 INCH
Descriptions
Product Type
Fixture Support Box
Long Description
Fixture Support Box, Fiberglass Reinforced Polyester BMC;Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp) Material, Beige/Tan, 9365-N Model, 15 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Nail-On With Fetter Ring Nail, 1-11/16 in Width, 4 in Diameter, 20 lb
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings (50 Lbs. Fixture Support)
Short Description
Fixture Support Box, Fiberglass reinforced polyester BMC;Carbon Steel (Fastener);Polyvinyl Chloride (Clamp), Beige/Tan, 15 cu.in
Description
4" RND 15 CU IN BOX
Additional Information
Color Beige/Tan; Fixture Rating 50 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
extra long description
WALL/CEILING FIXTURE TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 1-11/16 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; (2) FETTER RING NAILS MOUNTING; 50 STANDARD PACKAGE; 15 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; FIXTURE RATING 50 LB; 9365-N MODEL
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Nail-On With Fetter Ring Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 PK
Made in USA
yes
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
9365-N
sub brand
FiberglassBox(TM)
Model
9365-N
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Wall/Ceiling Fixture
Availability
Status
Inactive
Packaging
Weight
20 lb
Standard Package
50 FT
Weight per each
0.42
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
15 cu.in
Application
New Work Residential Construction
Mounting
(2) Fetter Ring Nails
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat