9366EWK - 1G Wid SW Box W/Ear

Allied Moulded Products

  • $5.21 (Each)
  • $5.21 (Each)

  • $521.31 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9366EWK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9366EWK
Description
1G Wid SW Box W/Ear
18 Ci 1G Wide Ow Box Ears Wings Klamp
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339770022 / 00085339770022 / 00085339770022
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.21 (Each)
Carton
$5.21 (Each)
Standard Packaging
$521.31 (Per 100)
Resources
Images
 
 
9366EWK - Small Image
 
9366EWK - Large Image
Attachments
 
 
9366EWK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Number of Gangs
1
Dimensions and Weight
Width in inch
2.75
Height
3-1/4 INCH
Height in inch
3.25
Depth
2-3/4 INCH
Width
2-3/4 INCH
Depth in inch
2.75
Descriptions
Product Type
Single Gang Box
Description
1G WID SW BOX W/EAR
extra long description
OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/4 INCH; 2.75 WIDTH IN INCH; 3-1/4 INCH; 3.25 HEIGHT IN INCH; 2-3/4 INCH; 2.75 DEPTH IN INCH; 1 GANG(S); (2) EARS, WING BRACKET MOUNTING; 100 STANDARD PACKAGE; 18 CU INCH CAPACITY; NON METALLIC SPEED CLAMP CABLE ENTRY; APPLICABLE STANDARD FEDERAL SPECIFICATION W-J805; DEPTH IN INCH - UOM IN; HEIGHT IN INCH - UOM IN; WIDTH IN INCH - UOM IN
Additional Information
APPLICABLE STANDARD FEDERAL SPECIFICATION W-J805
Long Description
SINGLE GANG BOX, OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/4 INCH; 2.75 WIDTH IN INCH; 3-1/4 INCH; 3.25 HEIGHT IN INCH; 2-3/4 INCH; 2.75 DEPTH IN INCH; 1 GANG(S); (2) EARS, WING BRACKET MOUNTING; 100 STANDARD PACKAGE
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
NON METALLIC SPEED CLAMP
Manufacturer Information
Manufacturers Part Number
9366EWK
Brand
Allied Moulded Products
GTIN
00085339770022
UPC
085339770022
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
OLD WORK
Packaging
Standard Package
100 W
Weight per each
0.35
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
(2) EARS, WING BRACKET
Capacity
18 CU INCH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat