9373FR - 16.5 Cu.In Fan Box [40]

Allied Moulded Products

  • $12.01 (Each)
  • $12.01 (Each)

  • $480.23 (Per 40)

  • $1,200.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9373FR
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9373-FR
Description
16.5 Cu.In Fan Box [40]
16.5 Ci 4 In RND 1/2 In Pan 70 LB Fan
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
085339782544 / 00085339782544 / 00085339782544
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.01 (Each)
Carton
$12.01 (Each)
Standard Packaging
$480.23 (Per 40)
Resources
Images
 
 
9373FR - Small Image
 
9373FR - Large Image
Attachments
 
 
9373FR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Black Polycarbonate
Dimensions and Weight
Diameter
4 INCH
Depth
6 INCH
Descriptions
Description
16.5 CU.IN FAN BOX [40]
Long Description
FAN BOX, OLD/NEW WORK, FAN/FIXTURE TYPE; BLACK POLYCARBONATE MATERIAL; 6 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; BOTTOM MOUNTING; 40 STANDARD PACKAGE; 16.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, SPEED CLAMP CABLE ENTRY
extra long description
OLD/NEW WORK, CEILING/FAN FIXTURE TYPE; BLACK POLYCARBONATE MATERIAL; 6 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; BOTTOM MOUNTING; 40 STANDARD PACKAGE; 16.5 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, MOLDED-IN SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX[TM] BRAND; FAN RATING 70 POUND; FIXTURE RATING 110 POUND; INCLUDES 4 INCH DIAMETER THERMOPLASTIC FAN BOX, 1/2 INCH DEPTH BASE, MOUNTING HARDWARE; APPLICATION RESIDENTIAL
Additional Information
Fan Rating 70 Pound; Fixture Rating 110 Pound; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Product Type
Fan Box
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, Speed Clamp
Manufacturer Information
Manufacturers Part Number
9373-FR
Brand
Allied Moulded Products
GTIN
00085339782544
UPC
085339782544
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Old/New Work, Fan/Fixture
Packaging
Standard Package
40
Weight per each
0.4
Carton
1
Package
40
Uses, Certifications, and Standards
Capacity
16.5 Cubic Inch
Mounting
BOTTOM
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat