AM1648L - 16X14X8 Fiberglass Encl

Allied Moulded Products

  • $231.56 (Each)
  • $231.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AM1648L
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
AM1648L
Description
16X14X8 Fiberglass Encl
16X14X8 Enclosure Snap Latch HNG CVR
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121301 - Control board enclosure
UPC/EAN/GTIN
085339916512 / 00085339916512 / 00085339916512
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.56 (Each)
Resources
Images
 
 
AM1648L - Small Image
 
AM1648L - Large Image
Attachments
 
 
AM1648L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Continuous Hinge, Snap Latch
Material
Molded Fiberglass Reinforced Polyester
Material, Color, and Finish
Color
RAL 7035 GRAY
Dimensions and Weight
Depth
8 INCH
Width
14.4 INCH
Height
16.27 Inch
Descriptions
extra long description
MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; RAL 7035 GRAY COLOR; 14.4 INCH; 16.27 INCH; 8 INCH; UL (CANADA AND US), CSA (CANADA AND US), CE APPROVAL; WALL MOUNTING; NEMA 1/2/3/3R/4/4X/12/13, IP66 ENCLOSURE; CONTINUOUS HINGE, SNAP LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; ROHS COMPLIANT; APPLICATION INDUSTRIAL; INCLUDES #10-32 TPI STAINLESS STEEL SCREW; AM MODEL
Product Type
Non-Metallic Junction Box
Description
16X14X8 FIBERGLASS ENCL
Long Description
NON-METALLIC JUNCTION BOX, MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; RAL 7035 GRAY COLOR; 14.4 INCH; 16.27 INCH; 8 INCH; UL (CANADA AND US), CSA (CANADA AND US), CE APPROVAL; WALL MOUNTING; NEMA 1/2/3/3R/4/4X/12/13, IP66 ENCLOSURE
Commodity Description
NEMA TYPES 4, 4X, 12 & 13 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
ROHS Compliant; Application Industrial; Includes #10-32 TPI Stainless Steel Screw
Additional Information
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Manufacturers Part Number
AM1648L
Brand
Allied Moulded Products
Model
AM
GTIN
00085339916512
UPC
085339916512
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/2/3/3R/4/4X/12/13, IP66
Approval
UL (Canada and US), CSA (Canada and US), CE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat