FB3 - Floor Box Round Brass CV, TR DPLX RCPT

Allied Moulded Products

  • $68.63 (Each)
  • $68.63 (Each)

  • $411.78 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB3
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
FB-3
Description
Floor Box Round Brass CV, TR DPLX RCPT
Floor Box Assembly, Injection Molded Black Polycarbonate (Box), Cast Brass (Cover), Closed Cell Rubber (Gasket), Nitrile (O-Ring), Plated Carbon Steel (Fastener), Galvanized Steel (Dust Plate), Steel (Wing Bracket) Material; 3 Inch; Round Shape
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
085339941255 / 00085339941255 / 00085339941255
Weight per unit
1.666 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.63 (Each)
Standard Packaging
$411.78 (Per 6)
Resources
Images
 
 
FB3 - Small Image
 
FB3 - Large Image
Attachments
 
 
FB3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Injection Molded Black Polycarbonate (Box), Cast Brass (Cover), Closed Cell Rubber (Gasket), Nitrile (O-Ring), Plated Carbon Steel (Fastener), Galvanized Steel (Dust Plate), Steel (Wing Bracket)
Shape
Round
Dimensions and Weight
Height
3 INCH
Descriptions
Product Type
Floor Box Assembly
Description
FLOOR BOX ROUND BRASS CV, TR DPLX RCPT
extra long description
BLACK POLYCARBONATE (BOX), DARK BRONZE PLATED CAST BRASS (COVER), CLOSED CELL RUBBER (GASKET), NITRILE (O-RING), PLATED CARBON STEEL (FASTENER), GALVANIZED STEEL (DUST PLATE), STEEL (WING BRACKET) MATERIAL; 3.94 INCH; 3 INCH; ROUND SHAPE; WOOD FLOOR, OLD/NEW WORK INSTALLATION; UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/NON-METAL FLANGE FLOOR/CEILING COMPRESSION MOUNTING; 6 STANDARD PACKAGE; 24.5 CUBIC INCH CAPACITY; 1/2 INCH BOTTOM KNOCKOUT SIZE; 2 KNOCKOUT(S); MOLDED-IN SPEED CLAMP CABLE ENTRY; DUPLEX
Additional Information
Box Diameter 3.94 Inch; Cover Size 5.25 Inch Diameter x 0.217 Inch Thickness; Device Capacity 15 Amp 125 Volt NEMA 5-15R with Grounding; Application Floor Box Assembly for Residential Wood Floor; Applicable Standard ANSI, ISO 9001; WARNING: This product
Long Description
FLOOR BOX ASSEMBLY, INJECTION MOLDED BLACK POLYCARBONATE (BOX), CAST BRASS (COVER), CLOSED CELL RUBBER (GASKET), NITRILE (O-RING), PLATED CARBON STEEL (FASTENER), GALVANIZED STEEL (DUST PLATE), STEEL (WING BRACKET) MATERIAL; 3 INCH; ROUND SHAPE
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
(4) Molded-In Speed Klamps
Knockout Size
1/2 Inch Bottom
Number of Knockouts
2
Device Capacity
Duplex
Manufacturer Information
Manufacturers Part Number
FB-3
Brand
Allied Moulded Products
GTIN
00085339941255
UPC
085339941255
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Standard Package
6
Weight per each
1.666
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
24.5 Cubic Inch
Approval
UL 514C/714L
Mounting
Wing Bracket/Non-Metal Flange Floor/Ceiling Compression
Installation
Wood Floor, Old/New Work
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat