LH11P - Keyless Lampholder, 660W/250V, Uv & Heat Resistant

Allied Moulded Products

  • $3.07 (Each)
  • $3.07 (Each)

  • $147.36 (Per 48)

In-Stock: 1,225 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LH11P
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
LH-11P
Description
Keyless Lampholder, 660W/250V, Uv & Heat Resistant
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), (4) Screw Terminal, Screw Mount, 1-1/2 In Height, 4-9/16 In Width
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
085339870005 / 00085339870005 / 00085339870005
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.07 (Each)
Carton
$147.36 (Per 48)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
1,225
Resources
Specifications Sheets
 
 
LH11P - Specification Sheet
Images
 
 
LH11P - Large Image
 
LH11P - Large Image
Attachments
 
 
LH11P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Lamp Wattage
660 Watt
Material
Thermoset
Terminal Type
(4) Screw
Voltage Rating
250 V
Wattage
660 W (Lamp)
Material, Color, and Finish
Base Type
Medium
Body Color
WHITE
Body Material
UV and Heat Resistant Thermoset
Color
White (Body)
Dimensions and Weight
Height
1-1/2 in
Size
4-9/16 Inch Diameter x 1-1/2 Inch Height
Width
4-9/16 in
Descriptions
Additional Information
Screw Shell Material Nickel Plated Brass; Includes Plated Carbon Steel Hardware; Application Attic, Basement, Closet, Garage; Applicable Standard ANSI
Commodity Description
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Description
KEYLESS LAMPHOLDER, 660W/250V, UV & HEAT RESISTANT
Extra Long Description
OUTLET BOX TYPE; 4-9/16 INCH DIAMETER X 1-1/2 INCH HEIGHT SIZE; UL 496, UL (CANADA AND US) APPROVAL; 250 VOLT VOLTAGE RATING; 3.5 INCH AND 4 INCH BOX MOUNTING; UV AND HEAT RESISTANT THERMOSET BODY MATERIAL; 660 WATT LAMP WATTAGE; (4) SCREW TERMINAL TYPE; KEYLESS OPERATOR TYPE; E26 MEDIUM LAMP BASE; WHITE BODY COLOR; SCREW SHELL MATERIAL NICKEL PLATED BRASS; INCLUDES PLATED CARBON STEEL HARDWARE; APPLICATION ATTIC, BASEMENT, CLOSET, GARAGE; APPLICABLE STANDARD ANSI
Long Description
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), (4) Screw Terminal, Screw Mount, 1-1/2 in Height, 4-9/16 in Width
Product Type
Lampholder
Short Description
Lampholder, Medium, Incandescent, White (Body), (2) Screw Terminal
Special Features
Nickel Plated Brass Screw Shell;Mounting Slots Accept 3.5 in or 4 in Outlet Boxes;Accepts Most Manufacturers' Light Bulb Protective Cages
Additional Information
Lamp Base
E26 Medium
Mounting Type
Screw Mount
Operator Type
KEYLESS
Package Quantity
48 CT
Standards Met
UL 496 Listed;UL Listed
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
LH-11P
GTIN
00085339870005
UPC
085339870005
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
OUTLET BOX
Packaging
Weight per each
0.27
Carton
48
Uses, Certifications, and Standards
Application
Attics;Basements;Closets and Garages Where On/Off Switch Exists
Approval
UL 496, UL (Canada and US)
Mounting
3.5 Inch and 4 Inch Box
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat