LVP1 - Divider Plate

Allied Moulded Products

  • $2.58 (Each)
  • $2.58 (Each)

  • $128.94 (Per 50)

  • $257.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LVP1
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
LVP-1
Description
Divider Plate
LV Partition For FRP Multi-Gangs
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
085339800002 / 00085339800002 / 00085339800002
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.58 (Each)
Carton
$128.94 (Per 50)
Resources
Attachments
 
 
LVP1 - Specification Sheet
Images
 
 
LVP1 - Small Image
 
LVP1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Description
DIVIDER PLATE
Product Type
Switch Box Partition
Long Description
SWITCH BOX PARTITION, LOW VOLTAGE TYPE; PVC MATERIAL; 2302, 3303, 4304, 5305 AND 9314 SERIES FIBERGLASS BOX WALL BOX USED ON; UL, ANSI/UL 514C/514D APPROVAL; 50 STANDARD PACKAGE; 0.094 INCH BOX DEPTH; OVERALL DIMENSION 3.312 INCH WIDTH X 3.75 INCH HEIGHT
extra long description
LOW VOLTAGE TYPE; PVC MATERIAL; 2302, 3303, 4304, 5305 AND 9314 SERIES FIBERGLASS BOX WALL BOX USED ON; UL, ANSI/UL 514C/514D APPROVAL; 50 STANDARD PACKAGE; 0.094 INCH BOX DEPTH; OVERALL DIMENSION 3.312 INCH WIDTH X 3.75 INCH HEIGHT; COLOR ORANGE
Commodity Description
BAR HANGERS & OUTLET BOX ACCY
Additional Information
Overall Dimension 3.312 Inch Width x 3.75 Inch Height; Color Orange
Additional Information
Box Depth
0.094 Inch
Manufacturer Information
Manufacturers Part Number
LVP-1
Brand
Allied Moulded Products
GTIN
00085339800002
UPC
085339800002
Taxonomies, Classifications, and Categories
Type
LOW VOLTAGE
Category Description
Fuses & Fuse Accessories
Packaging
Standard Package
50 FT
Weight per each
0.06
Carton
50
Uses, Certifications, and Standards
Used On
2302, 3303, 4304, 5305 and 9314 Series Fiberglass BOX Wall Box
Approval
UL, ANSI/UL 514C/514D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat