P108E - 1G NM Switch/RCPT Box

Allied Moulded Products

  • $3.09 (Each)
  • $3.09 (Each)

  • $74.06 (Per 24)

  • $308.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P108E
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P-108E
Description
1G NM Switch/RCPT Box
8 Ci 1G Ow Box Ears KLMPS
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121330 - Gang box
UPC/EAN/GTIN
085339249177 / 00085339249177 / 00085339249177
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Standard Packaging
$74.06 (Per 24)
Resources
Images
 
 
P108E - Small Image
 
P108E - Large Image
Attachments
 
 
P108E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
PVC
Dimensions and Weight
Depth
1-1/4 INCH
Width
2-1/4 INCH
Height
3-11/16 INCH
Descriptions
Product Type
Electrical Outlet Box
Long Description
ELECTRICAL OUTLET BOX, GANGABLE, OLD WORK TYPE; PVC MATERIAL; 2-1/4 INCH; 3-11/16 INCH; 1-1/4 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS MOUNTING; 24 STANDARD PACKAGE; 8 CU INCH CAPACITY; FLEXBOX[R] BRAND; COLOR BLACK; MATERIAL GALVANIZED STEEL (EAR)
extra long description
GANGABLE, OLD WORK TYPE; PVC MATERIAL; 2-1/4 INCH; 3-11/16 INCH; 1-1/4 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS MOUNTING; 24 STANDARD PACKAGE; 8 CU INCH CAPACITY; FLEXBOX[R] BRAND; COLOR BLACK; MATERIAL GALVANIZED STEEL (EAR); USED ON NON-METALLIC SHEATHED CABLE; P-108 MODEL
Additional Information
Color Black; Material Galvanized Steel (Ear); Used On Non-Metallic Sheathed Cable
Commodity Description
OUTLET BOXES - NON METALLIC
Description
1G NM SWITCH/RCPT BOX
Manufacturer Information
Brand
FLEXBOX[R]
Manufacturers Part Number
P-108E
Model
P-108
GTIN
00085339249177
UPC
085339249177
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
GANGABLE, OLD WORK
Packaging
Standard Package
24 in
Weight per each
0.13
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
(2) Ears
Capacity
8 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat