P1220W - P1220 1G 20CU In Rework Box

Allied Moulded Products

  • $5.45 (Each)
  • $5.45 (Each)

  • $261.45 (Per 48)

  • $544.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1220W
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P1220W
Description
P1220 1G 20CU In Rework Box
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121330 - Gang box
UPC/EAN/GTIN
085339249139 / 00085339249139 / 00085339249139
Weight per unit
0.291 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Carton
$5.45 (Each)
Standard Packaging
$261.45 (Per 48)
Resources
Images
 
 
P1220W - Large Image
 
P1220W - Large Image
Attachments
 
 
P1220W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
PVC
Dimensions and Weight
Length
3-3/4 in
Width
2-5/16 in
Height
3-3/4 in
Depth
3-3/4 INCH
Descriptions
Product Type
Rework Box
Description
P1220 1G 20CU IN REWORK BOX
Long Description
Rework Box, PVC Material, P-1220 Model, 22.5 cu.in Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 in Length, 2-5/16 in Width, 3-3/4 in Height, 13 lb
Short Description
Rework Box, PVC, 22.5 cu.in, 48 SP
Special Features
4 in Mounting Hole
extra long description
GANGABLE TYPE; PVC MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 3-3/4 INCH; 1 GANG(S); UL 514C APPROVAL; EAR, WING BRACKET MOUNTING; 48 STANDARD PACKAGE; MOLDED SPEED CLAMPS CABLE ENTRY; 4 DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; APPLICABLE STANDARD ANSI; DEPTH 3-3/4 INCH; APPLICATION OLD WORK RESIDENTIAL CONSTRUCTION 2 HR FIRE RESISTIVE WALLS; P-1220 MODEL
Additional Information
Applicable Standard ANSI; Depth 3-3/4 Inch; Application Old Work Residential Construction 2 Hr Fire Resistive Walls
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Molded Speed Clamps
Standards Met
ANSI;UL 514C
package quantity
48 SP
Mounting Type
Ear, Wing Bracket
Device Mounting Holes
4
Cable Entry
Molded Speed Clamps
Manufacturer Information
Manufacturers Part Number
P1220W
sub brand
FlexBox(R)
Model
P-1220
Brand
Allied Moulded Products
GTIN
00085339249139
UPC
085339249139
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
GANGABLE
Packaging
Weight
13 lb
Standard Package
48 in
Weight per each
0.291
Carton
1
Package
48
Uses, Certifications, and Standards
Capacity
22.5 cu.in
Application
Old Work Residential Construction 2 Hour Fire Resistive Walls
Mounting
Ear, Wing Bracket
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat