P181 - 18 Cu In Box No Quick Clicks

Allied Moulded Products

  • $0.88 (Each)
  • $0.88 (Each)

  • $88.06 (Per 100)

  • $110.08 (Per 125)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P181
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P181
Description
18 Cu In Box No Quick Clicks
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339243915 / 00085339243915 / 00085339243915
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.88 (Each)
Carton
$110.08 (Per 125)
Resources
Images
 
 
P181 - Small Image
 
P181 - Large Image
 
P181 - Large Image
Attachments
 
 
P181 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Poly Vinyl Chloride;Carbon Steel (Fastener)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
2-5/16 in
Width
2-5/8 in
Height
3-3/4 in
Depth
2-5/8 INCH
Descriptions
Product Type
Electrical Box
Description
18 CU IN BOX NO QUICK CLICKS
Long Description
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 in Length, 2-5/8 in Width, 3-3/4 in Height, 19 lb
Short Description
Electrical Box, Polyvinyl Chloride;Carbon Steel (Fastener), Black, 18 cu.in
Special Features
Molded-In Splined Device Holes;2 HR Fire Resistive Walls & Ceilings
extra long description
GANGABLE, NEW WORK TYPE; BLACK PVC MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 2-5/8 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 100 STANDARD PACKAGE; 18 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; 2 DEVICE MOUNTING HOLE; FLEXBOX [R] BRAND; MATERIAL PLATED CARBON STEEL (NAIL); P-181 MODEL
Additional Information
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Made in USA
yes
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 PK
Manufacturer Information
Manufacturers Part Number
P181
sub brand
FlexBox(R)
Model
P-181
Brand
Allied Moulded Products
GTIN
00085339243915
UPC
085339243915
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Gangable, New Work
Packaging
Weight
19 lb
Standard Package
100 W
Weight per each
0.21
Carton
125
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
New Work Residential Construction
Mounting
(2) Angled Mid Nails
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat