P2400W - 2G Rework Box

Allied Moulded Products

  • $7.18 (Each)
  • $7.18 (Each)

  • $172.43 (Per 24)

  • $718.47 (Per 100)
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
P2400W
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P2400W
Description
2G Rework Box
Rework Box, Polycarbonate Material, Black, P-2400W Model, Non-Metallic Sheathed Cable Cable Entry, 4-1/8 In Width, Bracket Mount;Ear Wall Mount, 11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339249122 / 00085339249122 / 00085339249122
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.18 (Each)
Carton
$7.18 (Each)
Standard Packaging
$172.43 (Per 24)
Resources
Images
 
 
P2400W - Large Image
 
P2400W - Large Image
Attachments
 
 
P2400W - Specification Sheet
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
Polycarbonate
Number of Gangs
2
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
4-1/8 in
Height
3-11/16 INCH
Depth
3-3/8 INCH
Descriptions
Product Type
Rework Box
Description
2G REWORK BOX
Long Description
Rework Box, Polycarbonate Material, Black, P-2400W Model, Non-Metallic Sheathed Cable Cable Entry, 4-1/8 in Width, Bracket Mount;Ear Wall Mount, 11 lb/EA
Short Description
Rework Box, Polycarbonate, Black
extra long description
GANGABLE TYPE; 4 7/64 INCH; 4 7/64 WIDTH IN INCH; 3 11/16 INCH; 3 11/16 HEIGHT IN INCH; 3 25/64 INCH; 3 25/64 DEPTH IN INCH; 2 GANG(S); UL APPROVAL; EARS, WING BRACKETS MOUNTING; 24 STANDARD PACKAGE; 40 CU INCH CAPACITY; FLEXBOX[R], SPEED KLAMPS[T] BRAND; P-240OW MODEL
Commodity Description
BAR HANGERS & OUTLET BOX ACCY
Additional Information
Color Black; Application Old Work Residential Construction 2 Hour Fire Resistive Walls
Additional Information
Cable Entry Type
Non-Metallic Sheathed Cable
Mounting Type
Bracket Mount;Ear Wall Mount
Standards Met
UL Listed;ANSI/UL 514C
package quantity
24 PK
Made in USA
yes
Device Mounting Holes
4
Cable Entry
NON-METALLIC SHEATHED CABLE
Manufacturer Information
Manufacturers Part Number
P2400W
Model
P-2400W
Brand
Allied Moulded Products
GTIN
00085339249122
UPC
085339249122
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
GANGABLE, OLD WORK
Packaging
Weight
11 lb/EA
Standard Package
24 in
Weight per each
0.333
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential
Capacity
40 Cubic Inch
Approval
UL, ANSI/UL 514C
Mounting
Metal Wing Brackets/Nonmetal Ears Wall Compression
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P2400W.
Jump To:

Cross Referenced

These items are similar to P2400W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-240OW Allied Moulded Products 00085339249122
EZ25DO Cantex 00088700019911
S2-32-W Legrand Pass & Seymour 00785007207187
232-OW Thomas & Betts 00781720013913
B225R Thomas & Betts n/a
BH234R Thomas & Betts 00034481174615

* All prices subject to change.

Begin Live Chat