P241 - 1G 24CU In

Allied Moulded Products

  • $1.15 (Each)
  • $1.15 (Each)

  • $114.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P241
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P241
Description
1G 24CU In
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-241 Model, 24 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 24 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339249030 / 00085339249030 / 00085339249030
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.15 (Each)
Carton
$1.15 (Each)
Standard Packaging
$114.64 (Per 100)
Resources
Images
 
 
P241 - Small Image
 
P241 - Large Image
 
P241 - Large Image
Attachments
 
 
P241 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Poly Vinyl Chloride;Carbon Steel (Fastener)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
2-5/16 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-241 Model, 24 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 24 lb
Short Description
Electrical Box, Polyvinyl Chloride;Carbon Steel (Fastener), Black, 24 cu.in
Special Features
Molded-In Splined Device Holes;2 HR Fire Resistive Walls & Ceilings
Description
1G 24CU IN
extra long description
GANGABLE, NEW WORK TYPE; POLYVINYL CHLORIDE MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAILS MOUNTING; 100 STANDARD PACKAGE; 24 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; 2 DEVICE MOUNTING HOLE; FLEXBOX [R] BRAND; COLOR BLACK; APPLICATION OLD WORK RESIDENTIAL CONSTRUCTION 2 HOUR FIRE RESISTIVE WALLS AND CEILINGS; P-241 MODEL
Additional Information
Color Black; Application Old Work Residential Construction 2 Hour Fire Resistive Walls and Ceilings
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 PK
Made in USA
yes
Device Mounting Holes
2
Cable Entry
NON-METALLIC SHEATHED CABLE
Manufacturer Information
Manufacturers Part Number
P241
sub brand
FlexBox(R)
Model
P-241
Brand
Allied Moulded Products
GTIN
00085339249030
UPC
085339249030
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Gangable, New Work
Packaging
Weight
24 lb
Standard Package
100 W
Weight per each
0.26
Carton
1
Package
100
Uses, Certifications, and Standards
Capacity
24 cu.in
Application
New Work Residential Construction
Mounting
Angled Mid Nails
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat