P241QT - 1G PVC Flexbox

Allied Moulded Products

  • $1.25 (Each)
  • $1.25 (Each)

  • $124.77 (Per 100)
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
P241QT
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P-241QT
Description
1G PVC Flexbox
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-241 Model, 24 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 24 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339249047 / 00085339249047 / 00085339249047
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.25 (Each)
Carton
$124.77 (Per 100)
Resources
Images
 
 
P241QT - Small Image
 
P241QT - Large Image
 
P241QT - Large Image
Attachments
 
 
P241QT - Specification Sheet
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
Poly Vinyl Chloride;Carbon Steel (Fastener);Galvanized (Snap In Bracket)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
2-5/16 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Description
1G PVC FLEXBOX
Special Features
Quick Thread Device Holes;2 HR Fire Resistive Walls & Ceilings
Long Description
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-241 Model, 24 cu.in Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 24 lb
Short Description
1G Electrical Box, Polyvinyl Chloride;Carbon Steel (Fastener);Galvanized (Snap In Bracket), Black, 24 cu.in
Additional Information
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable
extra long description
GANGABLE, NEW WORK TYPE; BLACK PVC MATERIAL; 2-5/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 100 STANDARD PACKAGE; 24 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; QUICK THREADED DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; MATERIAL PLATED CARBON STEEL (NAIL); USED ON NON-METALLIC SHEATHED CABLE; P-241 MODEL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
for use with
Non-Metallic Sheathed Cable
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 PK
Made in USA
yes
Device Mounting Holes
THREADED
Manufacturer Information
Manufacturers Part Number
P-241QT
sub brand
FlexBox(R)
Model
P-241
Brand
Allied Moulded Products
GTIN
00085339249047
UPC
085339249047
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, New Work
Packaging
Weight
24 lb
Standard Package
100 W
Weight per each
0.26
Carton
100
Uses, Certifications, and Standards
Capacity
24 cu.in
Application
New Work Residential Construction
Mounting
(2) Angled Nails
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P241QT.
Jump To:

Cross Referenced

These items are similar to P241QT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-241QT Allied Moulded Products 00085339249047
EZ23SNU (23"") Cantex n/a
S1-22-R (22.5"") Legrand Pass & Seymour n/a
122-N-FS (22.5"") Thomas & Betts "

* All prices subject to change.

Begin Live Chat