P643QT - 3G PVC Flexbox

Allied Moulded Products

  • $5.94 (Each)
  • $5.94 (Each)

  • $118.87 (Per 20)

  • $594.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P643QT
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P-643QT
Description
3G PVC Flexbox
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-643 Model, 64 Cu.In Capacity, 3 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Angled Mid Nail, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 10 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339463016 / 00085339463016 / 00085339463016
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.94 (Each)
Carton
$118.87 (Per 20)
Resources
Images
 
 
P643QT - Small Image
 
P643QT - Large Image
 
P643QT - Large Image
Attachments
 
 
P643QT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket)
Shape
Rectangular
Number of Gangs
3 in
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
5-13/16 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Description
3G PVC FLEXBOX
Long Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-643 Model, 64 cu.in Capacity, 3 gang, Rectangular, 1/2 in Knockout Size, 2 Knockouts, Angled Mid Nail, 5-13/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 10 lb
Short Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket), Black, 64 cu.in
Special Features
Quick Thread Device Holes;2 HR Fire Resistive Walls
extra long description
GANGABLE, NEW WORK TYPE; BLACK POLYCARBONATE MATERIAL; 5-13/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 3 GANG(S); UL, ANSI/UL 514C APPROVAL; ANGLED MID NAIL MOUNTING; 20 STANDARD PACKAGE; 63 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; QUICK THREADED DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; MATERIAL PLATED CARBON STEEL (NAIL); USED ON NON-METALLIC SHEATHED CABLE; P-643 MODEL
Additional Information
Color Black; Material Plated Carbon Steel (Nail); Used On Non-Metallic Sheathed Cable
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Number of Knockouts
2
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
20 PK
Made in USA
yes
Cable Entry
(2) 1/2 Inch Knockouts
Manufacturer Information
Manufacturers Part Number
P-643QT
sub brand
FlexBox(R)
Model
P-643
Brand
Allied Moulded Products
GTIN
00085339463016
UPC
085339463016
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
GANGABLE
Packaging
Weight
10 lb
Standard Package
20
Weight per each
0.45
Carton
20
Uses, Certifications, and Standards
Capacity
64 cu.in
Application
New Work Residential Construction
Approval
UL 514C
Mounting
(2) Angled Nails
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat