PC213BHG - 3-1/2" RND Oulet Box W/Bar Hanger

Allied Moulded Products

  • $24.04 (Each)
  • $24.04 (Each)

  • $577.07 (Per 24)

  • $2,404.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC213BHG
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
PC213BHG
Description
3-1/2" RND Oulet Box W/Bar Hanger
3-1/2 RND Box 21.0 Cu In Univ HGR GRD
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339980315 / 00085339980315 / 00085339980315
Weight per unit
1.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.04 (Each)
Carton
$24.04 (Each)
Standard Packaging
$577.07 (Per 24)
Resources
Images
 
 
PC213BHG - Large Image
Attachments
 
 
PC213BHG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Dimensions and Weight
Depth
2-13/116 Inch
Diameter
3-1/2 INCH
Descriptions
Product Type
Ceiling Fixture Outlet Box
Description
3-1/2" RND OULET BOX W/BAR HANGER
Long Description
CEILING FIXTURE OUTLET BOX, CEILING FIXTURE TYPE; POLYCARBONATE MATERIAL; 2-13/116 INCH; UL 514C APPROVAL; 3-1/2 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER, GROUND STRAP MOUNTING; 24 STANDARD PACKAGE; 21 CU INCH CAPACITY
extra long description
CEILING FIXTURE TYPE; POLYCARBONATE MATERIAL; 2-13/116 INCH; UL 514C APPROVAL; 3-1/2 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER, GROUND STRAP MOUNTING; 24 STANDARD PACKAGE; 21 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FLEXBOX[R] BRAND; COLOR BLACK; FIXTURE RATING 50 LB; PC213-BH MODEL
Additional Information
Color Black; Fixture Rating 50 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
PC213BHG
Brand
Allied Moulded Products
Model
PC213-BH
GTIN
00085339980315
UPC
085339980315
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Fixture
Packaging
Standard Package
24 in
Weight per each
1.125
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
16 to 24 Inch Adjustable Bar Hanger, Ground Strap
Capacity
21 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat