PC234BH - 4-0 Box W/Bar Hanger

Allied Moulded Products

  • $9.92 (Each)
  • $9.92 (Each)

  • $238.00 (Per 24)

  • $991.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC234BH
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
PC234-BH
Description
4-0 Box W/Bar Hanger
Fixture Support Box, Polycarbonate;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener) Material, Black, PC234-Ub Model, 23 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Adjustable Bar Hanger, 2-5/16 In Width, 4 In Diameter, 35 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
085339980322 / 00085339980322 / 00085339980322
Weight per unit
1.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.92 (Each)
Carton
$9.92 (Each)
Standard Packaging
$238.00 (Per 24)
Resources
Images
 
 
PC234BH - Small Image
 
PC234BH - Large Image
 
PC234BH - Large Image
Attachments
 
 
PC234BH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener)
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
2-5/16 in
Diameter
4 in
Depth
2-15/16 Inch
Descriptions
Product Type
Fixture Support Box
Description
4-0 BOX W/BAR HANGER
Long Description
Fixture Support Box, Polycarbonate;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener) Material, Black, PC234-UB Model, 23 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Adjustable Bar Hanger, 2-5/16 in Width, 4 in Diameter, 35 lb
Short Description
Fixture Support Box, Polycarbonate;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener), Black, 23 cu.in
Special Features
Machine Tapped Fixture Holes;2 HR Fire Resistive Walls and Ceilings
Additional Information
Color Black; Fixture Rating 50 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
extra long description
NEW WORK, CEILING FIXTURE TYPE; BLACK POLYCARBONATE MATERIAL; 2-5/16 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER MOUNTING; 24 STANDARD PACKAGE; 23 CUBIC INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FLEXBOX[R] BRAND; FIXTURE RATING 50 POUND; APPLICATION RESIDENTIAL; PC234-BH MODEL
Additional Information
Cable Entry Type
Non-Metallic Speed Clamp
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 PK
Made in USA
yes
for use with
Non-Metallic Sheathed Cable
Mounting Type
Adjustable Bar Hanger
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
PC234-BH
sub brand
FlexBox(R)
Model
PC234-UB
Brand
Allied Moulded Products
GTIN
00085339980322
UPC
085339980322
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Ceiling Fixture
Packaging
Weight
35 lb
Standard Package
24 in
Weight per each
1.125
Carton
1
Package
24
Uses, Certifications, and Standards
Capacity
23 cu.in
Application
New Work Residential Construction
Approval
UL 514C
Mounting
16 TO 24 INCH ADJUSTABLE BAR HANGER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat