PC234BHG - Flexbox BH Bar Hanger Ground

Allied Moulded Products

  • $11.12 (Each)
  • $11.12 (Each)

  • $266.76 (Per 24)

  • $1,111.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC234BHG
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
PC234BHG
Description
Flexbox BH Bar Hanger Ground
Flex Box Bar Hanger, Polycarbonate Material, Black, PC234-BH Model, Round (Ceiling Box) Shape, 2-5/16 In Width, 4 In Diameter, 16 to 24 In Adjustable Bar Hanger;Ground Strap, 27 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339980339 / 00085339980339 / 00085339980339
Weight per unit
0.7083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.12 (Each)
Carton
$11.12 (Each)
Standard Packaging
$266.76 (Per 24)
Resources
Images
 
 
PC234BHG - Small Image
 
PC234BHG - Large Image
 
PC234BHG - Large Image
Specifications Sheets
 
 
PC234BHG - Specification Sheet
 
PC234BHG - Specification Sheet
Attachments
 
 
PC234BHG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Shape
Round (Ceiling Box)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
2-5/16 in
Diameter
4 in
Depth
2-15/16 Inch
Descriptions
Product Type
Flex Box Bar Hanger
Description
FLEXBOX BH BAR HANGER GROUND
Long Description
Flex Box Bar Hanger, Polycarbonate Material, Black, PC234-BH Model, Round (Ceiling Box) Shape, 2-5/16 in Width, 4 in Diameter, 16 to 24 in Adjustable Bar Hanger;Ground Strap, 27 lb
Features
4" dia. round fixture support box for use with nonmetallic sheathed cable.
Short Description
Flex Box Bar Hanger, Black
Special Features
Molded-In Speed Klamps(TM)
extra long description
CEILING FIXTURE TYPE; POLYCARBONATE MATERIAL; 2-15/16 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; 16 TO 24 INCH ADJUSTABLE BAR HANGER, GROUND STRAP MOUNTING; 24 STANDARD PACKAGE; 23 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FLEXBOX[R], SPEED KLAMPS[TM] BRAND; COLOR BLACK; FIXTURE RATING 50 LB; PC234-BH MODEL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Color Black; Fixture Rating 50 Lb
Additional Information
for use with
Nonmetallic Sheathed Cable
Mounting Type
16 to 24 in Adjustable Bar Hanger;Ground Strap
Standards Met
ANSI/UL 514C:File No. E30594
package quantity
24 PK
Made in USA
yes
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
PC234BHG
sub brand
FlexBox(R)
Brand
Allied Moulded Products
Model
PC234-BH
GTIN
00085339980339
UPC
085339980339
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Ceiling Fixture
Packaging
Weight
27 lb
Standard Package
24 in
Weight per each
0.7083
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential
Mounting
16 to 24 Inch Adjustable Bar Hanger, Ground Strap
Capacity
23 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat