PC234N - 4-0 Plastic Nail On

Allied Moulded Products

  • $4.35 (Each)
  • $4.35 (Each)

  • $217.62 (Per 50)

  • $435.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC234N
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
PC234N
Description
4-0 Plastic Nail On
Fixture Support Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, PC234-N Model, 23 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Cable Entry, Round, Nail-On With Fetter Ring Nail, 2-5/16 In Width, 4 In Diameter, 12 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
085339980254 / 00085339980254 / 00085339980254
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.35 (Each)
Carton
$217.62 (Per 50)
Resources
Images
 
 
PC234N - Small Image
 
PC234N - Large Image
 
PC234N - Large Image
Attachments
 
 
PC234N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate;Carbon Steel (Fastener)
Shape
Round
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
2-5/16 in
Diameter
4 in
Depth
2-5/16 INCH
Descriptions
Product Type
Fixture Support Box
Description
4-0 PLASTIC NAIL ON
Long Description
Fixture Support Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, PC234-N Model, 23 cu.in Capacity, Non-Metallic Sheathed Cable Clamp Cable Entry, Round, Nail-On With Fetter Ring Nail, 2-5/16 in Width, 4 in Diameter, 12 lb
Short Description
Fixture Support Box, Polycarbonate;Carbon Steel (Fastener), Black, 23 cu.in
Special Features
Machine Tapped Fixture Holes;2 HR Fire Resistive Walls and Ceilings
extra long description
NEW WORK, CEILING FIXTURE TYPE; BLACK POLYCARBONATE MATERIAL; 2-5/16 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; NAIL-ON MOUNTING; 50 STANDARD PACKAGE; 23 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE CABLE ENTRY; FLEXBOX[R] BRAND; CONTAINS FETTER RING NAIL; FIXTURE RATING 50 POUND; APPLICATION RESIDENTIAL; PC234-N MODEL
Additional Information
APPLICATION RESIDENTIAL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry Type
Non-Metallic Sheathed Cable Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Nail-On With Fetter Ring Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
50 CT
Made in USA
yes
Cable Entry
Non-Metallic Sheathed Cable Clamp
Manufacturer Information
Manufacturers Part Number
PC234N
sub brand
FlexBox(R)
Brand
Allied Moulded Products
Model
PC234-N
GTIN
00085339980254
UPC
085339980254
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
New Work
Packaging
Weight
12 lb
Weight per each
0.24
Carton
50
Uses, Certifications, and Standards
Capacity
23 cu.in
Application
New Work Residential Construction
Mounting
Nail-On
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat