PC2440W - Flexbox 4" Ceiling Owb

Allied Moulded Products

  • $4.58 (Each)
  • $4.58 (Each)

  • $109.93 (Per 24)

  • $458.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PC2440W
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
PC2440W
Description
Flexbox 4" Ceiling Owb
Flex Box, 3 In Width, 4 In Diameter, 7 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Miscellaneous Material
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
085339983118 / 00085339983118
Weight per unit
0.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.58 (Each)
Carton
$4.58 (Each)
Standard Packaging
$109.93 (Per 24)
Resources
Dimensions and Weight
Width
3 in
Diameter
4 in
Descriptions
Product Type
Flex Box
Long Description
Flex Box, 3 in Width, 4 in Diameter, 7 lb/EA
Short Description
Flex Box;24 PK
Description
FLEXBOX 4" CEILING OWB
Additional Information
package quantity
1 CT;24 Pk
Manufacturer Information
Manufacturers Part Number
PC2440W
Brand
Allied Moulded Products
GTIN
00085339983118
UPC
085339983118
Packaging
Weight
7 lb/EA
Weight per each
0.292
Carton
1
Package
24
You must have an account to view stock levels
There were no add-on items found for PC2440W.

* All prices subject to change.