PJ4T1 - 4" 2G Plaster Ring

Allied Moulded Products

  • $3.82 (Each)
  • $3.82 (Each)

  • $191.21 (Per 50)

  • $382.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ4T1
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
PJ-4T1
Description
4" 2G Plaster Ring
2G PL Ring 6.7 Cu In 1/2 In Offset
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
085339990062 / 00085339990062 / 00085339990062
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Carton
$3.82 (Each)
Standard Packaging
$191.21 (Per 50)
Resources
Images
 
 
PJ4T1 - Small Image
 
PJ4T1 - Large Image
Attachments
 
 
PJ4T1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Height
4 INCH
Width
4 INCH
Descriptions
Product Type
Square Box Plaster Ring
Description
4" 2G PLASTER RING
Long Description
SQUARE BOX PLASTER RING, PVC MATERIAL; 4 INCH; 4 INCH; UL 514C APPROVAL; 50 STANDARD PACKAGE; 6.7 CU INCH CAPACITY; 4 INCH BOX SIZE; 1/2 INCH RAISED; FLEXBOX[R] BRAND; COLOR BLACK; MOUNTING SCREW; NUMBER OF GANGS 2
extra long description
BLACK PVC MATERIAL; 4 INCH; 4 INCH; ANSI/UL 514C APPROVAL; 50 STANDARD PACKAGE; 6.7 CUBIC INCH CAPACITY; 4 INCH BOX SIZE; 1/2 INCH RAISED; FLEXBOX[R] BRAND; MOUNTING SCREW; NUMBER OF GANGS 2; USED ON FLEXBOX SERIES PJ-20/PJ-32 SQUARE JUNCTION BOX; PJ-4 MODEL
Additional Information
Color Black; Mounting Screw; Number of Gangs 2; Used On Flexbox Series PJ-20/PJ-32 Square Junction Box
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Raised
1/2 INCH
Box Size
4 INCH
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
PJ-4T1
Model
PJ-4
GTIN
00085339990062
UPC
085339990062
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Standard Package
50 FT
Weight per each
0.08
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
6.7 Cu Inch
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat