SB3 - 3G Sliderbox Switch Box

Allied Moulded Products

  • $10.48 (Each)
  • $10.48 (Each)

  • $62.87 (Per 6)

  • $1,047.81 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB3
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
SB3
Description
3G Sliderbox Switch Box
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 61 Cu.In Capacity, 3 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Internal Screw, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 3 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339945024 / 00085339945024 / 00085339945024
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.48 (Each)
Carton
$10.48 (Each)
Standard Packaging
$62.87 (Per 6)
Resources
Images
 
 
SB3 - Small Image
 
SB3 - Large Image
 
SB3 - Large Image
Attachments
 
 
SB3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Polycarbonate;Carbon Steel (Fastener)
Number of Gangs
3 in
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
5-13/16 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Special Features
Molded-In Splined Device Holes;2 HR Fire Resistive Walls and Ceilings
Long Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 61 cu.in Capacity, 3 gang, Rectangular, 1/2 in Knockout Size, 2 Knockouts, Internal Screw, 5-13/16 in Length, 3-9/16 in Width, 3-3/4 in Height, 3 lb
Short Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener), Beige/Tan, 61 cu.in
extra long description
ADJUSTABLE, OLD/NEW WORK TYPE; BEIGE POLYCARBONATE MATERIAL; 5-13/16 INCH; 3-3/4 INCH; 3-9/16 INCH; 3 GANG(S); UL, UL 514C APPROVAL; INTERNAL SCREW WITH ADJUSTABLE SLIDER PLATE FOR SUBSTRATE 1/2 TO 1-3/8 INCH MOUNTING; 6 PER CARTON STANDARD PACKAGE; 61 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; TAPPED, SCREW DEVICE MOUNTING HOLE; SLIDERBOX[R] BRAND; FASTENER MATERIAL CARBON STEEL; APPLICABLE STANDARD ANSI
Additional Information
Fastener Material Carbon Steel
Commodity Description
OUTLET BOXES - NON METALLIC
Description
3G SLIDERBOX SWITCH BOX
Additional Information
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Number of Knockouts
2
Mounting Type
Internal Screw
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
6 PK
Made in USA
yes
Cable Entry
NON-METALLIC SHEATHED CABLE
Device Mounting Holes
Tapped, Screw
Manufacturer Information
Manufacturers Part Number
SB3
Brand
Allied Moulded Products
sub brand
SLIDERBOX(R)
Model
SB
GTIN
00085339945024
UPC
085339945024
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Gangable, Adjustable, Old/New Work
Packaging
Weight
3 lb
Standard Package
6 PER CARTON
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
61 cu.in
Application
New and Old Work Residential Construction
Mounting
Internal Screw with Adjustable Slider Plate for Substrate 1/2 to 1-3/8 Inch
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat