ALR112 - 1-1/2" Aluminum Rigid Conduit

Allied Tube & Conduit

  • $56.68 (Per 10 Feet)
  • $5.67 (Per Foot)

  • $56.68 (Per 10 Feet)

  • $283.38 (Per 50 Feet)

  • $566.75 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALR112
Manufacturer
Allied Tube & Conduit
Manufacturer's Part Number
278911
Description
1-1/2" Aluminum Rigid Conduit
Rigid Conduit, 1-1/2 In Trade Size, 10 FT Length, 0.8870 LB/Ea
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Aluminum Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
091111011054 / 00091111011054
Weight per unit
0.887 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$5.67 (Per Foot)
Carton
$283.38 (Per 50 Feet)
Standard Packaging
$566.75 (Per 100 Feet)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10 ft
Descriptions
Product Type
Rigid Conduit
Long Description
Rigid Conduit, 1-1/2 in Trade Size, 10 ft Length, 0.8870 lb/EA
Short Description
Rigid Conduit, 1-1/2 in x 10 ft, Aluminum
Description
1-1/2" ALUMINUM RIGID CONDUIT
Additional Information
package quantity
100 PK;50 CT
Manufacturer Information
Manufacturers Part Number
278911
Brand
Allied Tube & Conduit
GTIN
00091111011054
UPC
091111011054
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM RIGID CONDUIT
Trade Size
Trade Size
1-1/2 in
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Weight
0.8870 lb/EA
Weight per foot
0.887
Carton
50
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat