ALR114 - 1-1/4" Aluminum Rigid Conduit

Allied Tube & Conduit

  • $45.75 (Per 10 Feet)
  • $4.58 (Per Foot)

  • $45.75 (Per 10 Feet)

  • $228.76 (Per 50 Feet)

  • $457.53 (Per 100 Feet)

  • $4,575.30 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Quick Specs
Catalog Number
ALR114
Manufacturer
Allied Tube & Conduit
Manufacturer's Part Number
278903
Description
1-1/4" Aluminum Rigid Conduit
Rigid Conduit, 1-1/4 In Trade Size, 10 FT Length, 0.7160 LB/Ea
Slang Terms

Category
Unassigned
Classification
Aluminum Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
091111011047 / 00091111011047
Weight per unit
0.716 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.58 (Per Foot)
Carton
$228.76 (Per 50 Feet)
Standard Packaging
$4,575.30 (Per 1,000 Feet)
Resources
Dimensions and Weight
Length
10 ft
Descriptions
Description
1-1/4" ALUMINUM RIGID CONDUIT
Product Type
Rigid Conduit
Long Description
Rigid Conduit, 1-1/4 in Trade Size, 10 ft Length, 0.7160 lb/EA
Short Description
Rigid Conduit, 1-1/4 in x 10 ft, Aluminum
Additional Information
package quantity
1000 PK;50 CT
Manufacturer Information
Manufacturers Part Number
278903
Brand
Allied Tube & Conduit
GTIN
00091111011047
UPC
091111011047
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM RIGID CONDUIT
Trade Size
Trade Size
1-1/4 in
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Weight
0.7160 lb/EA
Weight per foot
0.716
Carton
50
Package
1000
You must have an account to view stock levels

* All prices subject to change.