ALR12 - 1/2" Aluminum Rigid Conduit

Allied Tube & Conduit

  • $18.83 (Per 10 Feet)
  • $1.88 (Per Foot)

  • $18.83 (Per 10 Feet)

  • $94.16 (Per 50 Feet)

  • $188.32 (Per 100 Feet)

  • $4,708.00 (Per 2,500 Feet)

In-Stock: 350 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALR12
Manufacturer
Allied Tube & Conduit
Manufacturer's Part Number
278879
Description
1/2" Aluminum Rigid Conduit
Rigid Conduit, 1/2 In Trade Size, 10 FT Length, 0.2810 LB/Ea
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Aluminum Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
091111011016 / 00091111011016
Weight per unit
0.281 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.88 (Per Foot)
Carton
$94.16 (Per 50 Feet)
Standard Packaging
$4,708.00 (Per 2,500 Feet)
Stock Availability
Nacogdoches
350 Feet (Check another store)
All Stores
10,440 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10 ft
Descriptions
Product Type
Rigid Conduit
Description
1/2" ALUMINUM RIGID CONDUIT
Short Description
Rigid Conduit, 1/2 in x 10 ft, Aluminum
Long Description
Rigid Conduit, 1/2 in Trade Size, 10 ft Length, 0.2810 lb/EA
Additional Information
package quantity
2500 PK;50 CT
Manufacturer Information
Manufacturers Part Number
278879
Brand
Allied Tube & Conduit
GTIN
00091111011016
UPC
091111011016
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM RIGID CONDUIT
Trade Size
Trade Size
1/2 in
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Weight
0.2810 lb/EA
Weight per foot
0.281
Carton
50
Package
2500
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat