ALR2 - 2" Aluminum Rigid Conduit

Allied Tube & Conduit

  • $75.72 (Per 10 Feet)
  • $7.57 (Per Foot)

  • $75.72 (Per 10 Feet)

  • $757.19 (Per 100 Feet)

  • $3,407.36 (Per 450 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALR2
Manufacturer
Allied Tube & Conduit
Manufacturer's Part Number
278929
Description
2" Aluminum Rigid Conduit
Rigid Conduit, 2 In Trade Size, 10 FT Length, 1.2 LB/Ea
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Aluminum Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
091111011061 / 00091111011061
Weight per unit
1.1849 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$7.57 (Per Foot)
Carton
$75.72 (Per 10 Feet)
Standard Packaging
$3,407.36 (Per 450 Feet)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10 ft
Descriptions
Product Type
Rigid Conduit
Description
2" ALUMINUM RIGID CONDUIT
Short Description
Rigid Conduit, 2 in x 10 ft, Aluminum
Long Description
Rigid Conduit, 2 in Trade Size, 10 ft Length, 1.2 lb/EA
Additional Information
package quantity
450 PK;10 CT
Manufacturer Information
Manufacturers Part Number
278929
Brand
Allied Tube & Conduit
GTIN
00091111011061
UPC
091111011061
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM RIGID CONDUIT
Trade Size
Trade Size
2 in
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Weight
1.2 lb/EA
Weight per foot
1.1849
Carton
10
Package
450
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat