4TRIPLEX1500 - #4 Triplex Periwinkle XLP 1500' Reel

Aluminum

  • $1.27 (Per Foot)
  • $1.27 (Per Foot)

  • $1,265.31 (Per 1,000 Feet)

  • $1,897.96 (Per 1,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4TRIPLEX1500
Manufacturer
Aluminum
Manufacturer's Part Number
55414001
Description
#4 Triplex Periwinkle XLP 1500' Reel
4-7 Al Trip Periwinkle XLP Elec
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000098
Weight per unit
0.168 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.27 (Per Foot)
Reel
$1,897.96 (Per 1,500 Feet)
Resources
Images
 
 
4TRIPLEX1500 - Small Image
 
4TRIPLEX1500 - Large Image
Attachments
 
 
4TRIPLEX1500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4 AWG
Number of Conductors
2
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
XLPE
Descriptions
Product Type
Service Drop Cable
extra long description
ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 4 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 1500 FT REEL PACKAGING; 4 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); SOUTHWIRE[R] BRAND; TRADE NAME PERIWINKLE; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 272 LB PER 1000 FT
Long Description
SERVICE DROP CABLE, ALUMINUM CONDUCTOR MATERIAL; 2 CONDUCTOR(S); XLPE INSULATION MATERIAL; 4 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 1500 FT REEL PACKAGING; 4 AWG NEUTRAL CONDUCTOR SIZE; TRIPLEX TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S)
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
TRADE NAME PERIWINKLE; STRANDING 7 (PHASE), 6/1 (NEUTRAL); WEIGHT 272 LB PER 1000 FT
Description
#4 TRIPLEX PERIWINKLE XLP 1500' REEL
Additional Information
Neutral Conductor Size
4 AWG
Voltage
600 V
Temperature
90 DEG C
Number of Neutral Conductors
1
Packaging
1500 FT REEL
Type Code
TRIPLEX
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55414001
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Weight per foot
0.168
Carton
1500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat