6DUPLEX500 - 6DUP Shepherd 500'

Aluminum

  • $0.69 (Per Foot)
  • $0.69 (Per Foot)

  • $342.82 (Per 500 Feet)

  • $685.64 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
6DUPLEX500
Manufacturer
Aluminum
Manufacturer's Part Number
10465303
Description
6DUP Shepherd 500'
6-7 Al Dupx Shepherd/XLP
Slang Terms

Categories
Direct Burial Wire - Rwu
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000101
Weight per unit
0.077 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.69 (Per Foot)
Reel
$342.82 (Per 500 Feet)
Resources
Images
 
 
6DUPLEX500 - Small Image
 
6DUPLEX500 - Large Image
Attachments
 
 
6DUPLEX500 - Specification Sheet
Features
Number of Conductors
1
Conductor Size
6 AWG
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
XLPE
Descriptions
Product Type
Service Drop Cable
Description
6DUP SHEPHERD 500'
Long Description
SERVICE DROP CABLE, ALUMINUM CONDUCTOR MATERIAL; 1 CONDUCTOR(S); XLPE INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 500 FT COIL PACKAGING; 6 AWG NEUTRAL CONDUCTOR SIZE; DUPLEX, ACSR TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S)
extra long description
ALUMINUM CONDUCTOR MATERIAL; 1 CONDUCTOR(S); XLPE INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; 600 V VOLTAGE; 500 FT COIL PACKAGING; 6 AWG NEUTRAL CONDUCTOR SIZE; DUPLEX, ACSR TYPE CODE; 90 DEG C TEMPERATURE; 1 NEUTRAL CONDUCTOR(S); APPLICABLE STANDARD ANSI/ICEA S-76-474; TRADE NAME SHEPHERD; CURRENT RATING 85 AMPERE; STRANDING 7 (PHASE), 6/1 (NEUTRAL); INSULATION THICKNESS 45 MIL; WEIGHT 75 LB PER 1000 FT
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
Applicable Standard ANSI/ICEA S-76-474; Trade Name Shepherd; Current Rating 85 Ampere; Stranding 7 (Phase), 6/1 (Neutral); Insulation Thickness 45 Mil; Weight 75 Lb per 1000 Ft
Additional Information
Number of Neutral Conductors
1
Packaging
500 FT COIL
Neutral Conductor Size
6 AWG
Voltage
600 V
Temperature
90 DEG C
Type Code
Duplex, ACSR
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
10465303
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per foot
0.077
Carton
500
You must have an account to view stock levels
These alternate items can be purchased instead of 6DUPLEX500.
Jump To:

Similar Items

Similar items are close alternatives to 6DUPLEX500, though they may not be 100% alike.

6DUP Shepherd PCS
  • Our Part #: 6DUPLEXPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.69)
6DUPLEXPCS - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.69

Each

QTY:
Each
Add

* All prices subject to change.