MHF2246PCS - 2-2-4-6 Mobile Home Feeder Alu PCS

Aluminum

  • $2.09 (Per Foot)
  • $2.09 (Per Foot)

  • $2,094.53 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
MHF2246PCS
Manufacturer
Aluminum
Manufacturer's Part Number
MHF2246PCS
Description
2-2-4-6 Mobile Home Feeder Alu PCS
Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-4-6 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 60 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 0.884 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Sta
Slang Terms

Categories
Wire - Direct Burial Wire
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000073
Weight per unit
0.346 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.09 (Per Foot)
Reel
$2.09 (Per Foot)
Resources
Images
 
 
MHF2246PCS - Large Image
 
MHF2246PCS - Small Image
Features
Current Rating
100 A
Conductor Size
2-2-4-6 AWG
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Mobile Home Feeder Cable
Long Description
Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-4-6 AWG Conductor Size, 100 A Current Rating, Polyethylene (XLPE) Insulation Material, 60 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 0.884 in Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;UL 44;UL 84 Sta
Short Description
Mobile Home Feeder Cable, Stranded, 100A, 2-2-4-6 AWG
Additional Information
Sunlight Resistant;Moisture Resistant;Flame Retardant
Description
2-2-4-6 MOBILE HOME FEEDER ALU PCS
Additional Information
Solid/Strand
Strand
outside diameter
0.884 in
Insulation Thickness
60 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 84;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
MHF2246PCS
Brand
Aluminum
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Package Type
Reel
Weight
295/1000 lb/ft
Weight per foot
0.346
Carton
1
Uses, Certifications, and Standards
Application
Mobile Home
You must have an account to view stock levels
These alternate items can be purchased instead of MHF2246PCS.
Jump To:

Similar Items

Similar items are close alternatives to MHF2246PCS, though they may not be 100% alike.

Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant ...
  • Our Part #: MHF22461000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MHF22461000
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,094.53)
MHF22461000 - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,094.53

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds