SER13PCS - Ser 1-1-1-3 Alu PCS

Aluminum

  • $2.84 (Per Foot)
  • $2.84 (Per Foot)

  • $2,835.42 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER13PCS
Manufacturer
Aluminum
Manufacturer's Part Number
SER13PCS
Description
Ser 1-1-1-3 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 1-1-1-3 Awg Conductor Size, 19/1.003 Core Strands, 115 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Phase Conductors);7 (Equipment Ground Conductor) - Strands, 1.003 In Outside Diameter, Strand
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
80394000087
Weight per unit
0.449 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.84 (Per Foot)
Reel
$2.84 (Per Foot)
Resources
Images
 
 
SER13PCS - Large Image
 
SER13PCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1-1-1-3 AWG
Current Rating
115 A
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Short Description
Service Entrance Cable, 19/7 Strands, 1-1-1-3 AWG, Aluminum Alloy Conductor
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 1-1-1-3 AWG Conductor Size, 19/1.003 Core Strands, 115 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Phase Conductors);7 (Equipment Ground Conductor) - Strands, 1.003 in Outside Diameter, Strand
Additional Information
Sunlight Resistant;Flame Retardant
Description
SER 1-1-1-3 ALU PCS
Additional Information
Core Strands
19/1.003
Solid/Strand
Strand
Number of Strands
19 (Phase Conductors);7 (Equipment Ground Conductor)
outside diameter
1.003 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
SER13PCS
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Weight
432/1000 lb/ft
Weight per foot
0.449
Carton
1
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SER13PCS.
Jump To:

Similar Items

Similar items are close alternatives to SER13PCS, though they may not be 100% alike.

Ser 1-1-1-3 Alu 1000'
  • Our Part #: SER13WG1000
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,835.42) ·
SER13WG1000 - Aluminum

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.84

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat