SER301000 - Ser 3/0-3/0-3/0 WG Alu 1000'

Aluminum

  • $4376.75 (Per 1,000 Feet)
  • $4.38 (Per Foot)

  • $4,376.75 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER301000
Manufacturer
Aluminum
Manufacturer's Part Number
13106015
Description
Ser 3/0-3/0-3/0 WG Alu 1000'
Ser 3/0-3/0-3/0-1/0 Al
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886584916 / 00032886584916
Weight per unit
0.771 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$4.38 (Per Foot)
Reel
$4,376.75 (Per 1,000 Feet)
Resources
Images
 
 
SER301000 - Small Image
 
SER301000 - Large Image
Attachments
 
 
SER301000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
130 AMPERE (60 DEG C), 155 AMPERE (75 DEG C), 175 AMPERE (90 DEG C)
Conductor Size
(3) 3/0 AWG
Stranding
16 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum
Jacket Material
GRAY PVC
Dimensions and Weight
Length
1000 ft
Outer Diameter
1378 MIL
Descriptions
Product Type
Service Entrance Cable
Description
SER 3/0-3/0-3/0 WG ALU 1000'
Long Description
SERVICE ENTRANCE CABLE, SER TYPE; 1000 FT; 1378 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 130 AMPERE (60 DEG C), 155 AMPERE (75 DEG C), 175 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING
extra long description
SER TYPE; 1000 FT; 1378 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 130 AMPERE (60 DEG C), 155 AMPERE (75 DEG C), 175 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 3/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 16 STRANDS STRANDING; 1/0 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL
Commodity Description
ALUMINUM SE CABLE-SER / NS-1 / NS-2
Additional Information
RoHS Compatible; Applicable Standard NEC/NFPA 70, Federal Specification A-A-59544
Additional Information
Ground Conductor Size
1/0 AWG
Ground Type
WITH GROUND WIRE
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
13106015
Model
SE
GTIN
00032886584916
UPC
032886584916
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SER
Availability
Manufacturer Status
Non-Stock
minimum qty
1000
Packaging
Package Type
Reel
Weight per foot
0.771
Carton
1000
Uses, Certifications, and Standards
Approval
UL 44/83/854
Temperature Rating
90 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SER301000.
Jump To:

Similar Items

Similar items are close alternatives to SER301000, though they may not be 100% alike.

Ser 3/0-3/0-3/0 WG Alu PCS
  • Our Part #: SER30PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($4.38) ·
SER30PCS - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.38

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat