URD10101021000 - 1/0-1/0-1/0-2 Urd Notre Dame Alu 1000'

Aluminum

  • $2544.04 (Per 1,000 Feet)
  • $2.54 (Per Foot)

  • $2,544.04 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD10101021000
Manufacturer
Aluminum
Manufacturer's Part Number
55414801
Description
1/0-1/0-1/0-2 Urd Notre Dame Alu 1000'
1/0 STR Al 600V-Ud Quad Notredame XLP Elec
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000147
Weight per unit
0.54 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.54 (Per Foot)
Reel
$2,544.04 (Per 1,000 Feet)
Resources
Images
 
 
URD10101021000 - Small Image
 
URD10101021000 - Large Image
Attachments
 
 
URD10101021000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0 AWG
Current Rating
200 AMPERE DIRECT BURIAL, 150 AMPERE IN DUCT
Number of Conductors
4
Voltage Rating
600 V
Stranding
9 STRANDS (PHASE), 7 STRANDS (NEUTRAL)
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
XLPE
Dimensions and Weight
Length
1000 ft
Outer Diameter
1236 MIL
Descriptions
Product Type
Underground Distribution Cable
extra long description
DIRECT BURIAL TYPE; 1000 FT; 1236 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 200 AMPERE DIRECT BURIAL, 150 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING; 534 LB/1000 FT WEIGHT; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL; 1/0 AWG CONDUCTOR SIZE; REEL PACKAGE TYPE; 9 STRANDS (PHASE), 7 STRANDS (NEUTRAL) STRANDING; NON-SHIELDED SHIELDING TYPE; TYPE CODE QUADRUPLEX; TRADE NAME NOTRE DAME; NEUTRAL CONDUCTOR SIZE 2 AWG; INSULATION THICKNESS 80 MIL (PHASE),
Description
1/0-1/0-1/0-2 URD NOTRE DAME ALU 1000'
Long Description
UNDERGROUND DISTRIBUTION CABLE, DIRECT BURIAL TYPE; 1000 FT; 1236 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 854 APPROVAL; 600 V VOLTAGE RATING; 200 AMPERE DIRECT BURIAL, 150 AMPERE IN DUCT CURRENT RATING; 90 DEG C TEMPERATURE RATING
Commodity Description
ALUMINUM DIRECT BURIAL WIRE-RWU
Additional Information
Type Code Quadruplex; Trade Name Notre Dame; Neutral Conductor Size 2 AWG; Insulation Thickness 80 Mil (Phase), 60 Mil (Neutral)
Additional Information
Shielding Type
Non-Shielded
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
55414801
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Type
DIRECT BURIAL
Availability
minimum qty
1000
Packaging
Weight
534 LB/1000 FT
Package Type
Reel
Weight per foot
0.54
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 854
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat