URD201000 - 2/0 Urd Converse Alu 1000 '

Southwire

  • $2474.53 (Per 1,000 Feet)
  • $2.47 (Per Foot)

  • $2,474.53 (Per 1,000 Feet)
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
URD201000
Manufacturer
Southwire
Manufacturer's Part Number
55416301
Description
2/0 Urd Converse Alu 1000 '
Underground Distribution Cable, Stranded, 245 A/180 A, 600 V, 11 (Phase);9 (Neutral) Strands, 3 Conductors, 2/0 Awg Conductor Size, 1000 FT Overall Length, 1199 Mil Outside Diameter, 80 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 478 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000151
Weight per unit
0.504 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.47 (Per Foot)
Carton
$2,474.53 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
218,526 Feet
Resources
Images
 
 
URD201000 - Large Image
 
URD201000 - Large Image
Attachments
 
 
URD201000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 218,526 Feet

Location search:
These alternate items can be purchased instead of URD201000.
Jump To:

Similar Items

Similar items are close alternatives to URD201000, though they may not be 100% alike.

Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunligh...
  • Our Part #: URD20PCS
  • San Antonio RDC Availability: 856 Feet
  • Total Availability: In Stock
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.47) ·
URD20PCS - King Wire Inc.

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.47

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat