URD202014500 - 2/0-2/0-1-4 Urd Mobile Home Alu 500'

Aluminum

  • $3.88 (Per Foot)
  • $3.88 (Per Foot)

  • $1,941.43 (Per 500 Feet)

  • $3,882.86 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD202014500
Manufacturer
Aluminum
Manufacturer's Part Number
30162201
Description
2/0-2/0-1-4 Urd Mobile Home Alu 500'
MHF 2/0-2/0-1-4 Al
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
N/A
UPC/GTIN
032886579059 / 00032886579059
Weight per unit
0.561 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.88 (Per Foot)
Carton
$1,941.43 (Per 500 Feet)
Resources
Images
 
 
URD202014500 - Small Image
 
URD202014500 - Large Image
Attachments
 
 
URD202014500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Stranding
7 STRANDS
Conductor Size
(2) 2/0 AWG (PHASE), 4 AWG (GROUND)
Current Rating
150 AMPERE
Number of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
XLPE
Dimensions and Weight
Outer Diameter
1301 MIL
Length
500 ft
Descriptions
Product Type
Underground Service Entrance Cable
Description
2/0-2/0-1-4 URD MOBILE HOME ALU 500'
Long Description
UNDERGROUND SERVICE ENTRANCE CABLE, RHH/RHW-2/USE-2 TYPE; 500 FT; 1301 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44/854 APPROVAL; 600 V VOLTAGE RATING; 150 AMPERE CURRENT RATING; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL
extra long description
RHH/RHW-2/USE-2 TYPE; 500 FT; 1301 MIL OUTER DIAMETER; ALUMINUM ALLOY CONDUCTOR MATERIAL; UL 44/854 APPROVAL; 600 V VOLTAGE RATING; 150 AMPERE CURRENT RATING; 4 CONDUCTOR(S); XLPE INSULATION MATERIAL; (2) 2/0 AWG (PHASE), 4 AWG (GROUND) CONDUCTOR SIZE; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 1 AWG TRIPLE EXTRUDED WHITE STRIPED NEUTRAL CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544
Commodity Description
ALUMINUM SE CABLE-SER / NS-1 / NS-2
Additional Information
RoHS Compatible; Applicable Standard NEC/NFPA 70, Federal Specification A-A-59544
Additional Information
Neutral Conductor Size
1 AWG TRIPLE EXTRUDED WHITE STRIPED
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
30162201
GTIN
00032886579059
UPC
032886579059
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Type
RHH/RHW-2/USE-2
Packaging
Package Type
Reel
Weight per foot
0.561
Carton
500
Uses, Certifications, and Standards
Approval
UL 44/854
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat