URD404040201500 - 4/0-4/0-4/0-2/0 Urd Wake Forest Alu 1500'

Aluminum

  • $7255.83 (Per 1,500 Feet)
  • $4.84 (Per Foot)

  • $4,837.22 (Per 1,000 Feet)

  • $7,255.83 (Per 1,500 Feet)

In-Stock: 20,414 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD404040201500
Manufacturer
Aluminum
Manufacturer's Part Number
URD404040201500
Description
4/0-4/0-4/0-2/0 Urd Wake Forest Alu 1500'
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 Awg Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 In Outside Diamete
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000181
Weight per unit
1.012 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,500 Feet
Unit
$4.84 (Per Foot)
Reel
$7,255.83 (Per 1,500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
20,414 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
205 A
Number of Conductors
3
Conductor Size
4/0-4/0-4/0-2/0 AWG
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Descriptions
Product Type
Service Entrance Cable
Short Description
Service Entrance Cable, 19/19 Strands, 4/0-4/0-4/0-2/0 AWG, Aluminum Alloy Conductor
Long Description
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0-2/0 AWG Conductor Size, 19/1.443 Core Strands, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.443 in Outside Diamete
Additional Information
Sunlight Resistant;Flame Retardant
Description
4/0-4/0-4/0-2/0 URD WAKE FOREST ALU 1500'
Additional Information
Solid/Strand
Strand
Number of Strands
19 (Phase Conductors);19 (Equipment Ground Conductor)
outside diameter
1.443 in
Core Strands
19/1.443
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD404040201500
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
minimum qty
1500
Packaging
Weight
942/1000 lb/ft
Weight per foot
1.012
Carton
1500
Uses, Certifications, and Standards
Application
Ground Service Entrance and Interior Wiring Application
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat