URD41000 - 4 Urd Vassar Alu 1000'

Southwire

  • $1573.13 (Per 1,000 Feet)
  • $1.57 (Per Foot)

  • $1,573.13 (Per 1,000 Feet)
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
URD41000
Manufacturer
Southwire
Manufacturer's Part Number
55418701
Description
4 Urd Vassar Alu 1000'
Underground Distribution Cable, Stranded, 125 A/90 A, 600 V, 7 Strands, 3 Conductors, #4 Awg Conductor Size, 1000 FT Overall Length, 745 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 191 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000184
Weight per unit
0.202 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.57 (Per Foot)
Carton
$1,573.13 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
46,393 Feet
Resources
Images
 
 
URD41000 - Large Image
 
URD41000 - Large Image
Attachments
 
 
URD41000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of URD41000.
Jump To:

Similar Items

Similar items are close alternatives to URD41000, though they may not be 100% alike.

Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunligh...
  • Our Part #: URD4PCS
  • Covington Availability: 250 Feet
  • Total Availability: In Stock
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.57) ·
URD4PCS - King Wire Inc.

Covington Availability: In Stock

Total Availability: In Stock

Book Price

$1.57

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat