URD4PCS - 4 Urd Vassar Alu PCS

King Wire Inc.

  • $1.57 (Per Foot)
  • $1.57 (Per Foot)

  • $1,573.13 (Per 1,000 Feet)
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
URD4PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
4 Urd Vassar Alu PCS
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 4 Awg Conductor Size, 75 A Current Rating, Polyethylene (Xlpe) Insulation Material, 45 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 7 - Strands, 0.305 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Federal
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000186
Weight per unit
0.202 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.57 (Per Foot)
Carton
$1.57 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
36,343 Feet
Resources
Images
 
 
URD4PCS - Small Image
 
URD4PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36,343 Feet

Location search:
These alternate items can be purchased instead of URD4PCS.
Jump To:

Similar Items

Similar items are close alternatives to URD4PCS, though they may not be 100% alike.

Underground Distribution Cable, Stranded, 125 A/90 A, 600 V, 7 Strands, 3 Conduc...
  • MFR Part #: 55418701
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,573.13) ·
URD41000 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$1,573.13

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat