XHHW250YLPCS - Al XHHW 250 STR Yellow PCS

King Wire Inc.

  • $1.65 (Per Foot)
  • $1.65 (Per Foot)

  • $1,652.27 (Per 1,000 Feet)
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
XHHW250YLPCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
Al XHHW 250 STR Yellow PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Yellow Color, Aluminum Conductor Material, 250 MCM Conductor Size, 230 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.655 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal S
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - Xhhw-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000221
Weight per unit
0.293 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.65 (Per Foot)
Carton
$1.65 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
32,467 Feet
Resources
Images
 
 
XHHW250YLPCS - Small Image
 
XHHW250YLPCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XHHW250YLPCS.
Jump To:

Similar Items

Similar items are close alternatives to XHHW250YLPCS, though they may not be 100% alike.

Al XHHW 250 STR Yellow 2500'
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($4,130.68) ·
XHHW250YL2500 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$4,130.68

Per 2,500 Feet

QTY:
Feet
Add
Al XHHW 250 STR Yellow 5000'
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($8,261.35) ·
XHHW250YL5000 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$8,261.35

Per 5,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat